APPROVED VENDOR 21VK42 Tilt Truck Standard 1/2 Cu Yard 850 Lb. Red | AB6KUY

TOUGH GUY 21VK42 Tilt Truck Standard 1/2 Cu Yard 850 Lb. Red

Item: AB6KUY Model: 21VK42
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€1,335.25 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemTilt Truck
Caster Dia.4"
Caster Type(1) Swivel
ColorRed
Frame MaterialSteel
Hopper MaterialMedium Density Polyethylene
Hopper TypeStandard
Load Capacity850 lbs.
Optional LidMfg. No. 21VK32
Overall Height38.63"
Overall Length65"
Overall Width28"
Volume Capacity0.5 cu. yd.
Wheel Dia.10"
Wheel MaterialSoft Rubber
Wheel TypeStandard

Shipping Info:

Ship weight (kg) 31.185
Ship height (cm)98.12
Ship length (cm)165.1
Ship width (cm)71.12
HS code8716805090
Country of OriginCN

Product Variants

ProductModelLoad CapacityOverall LengthOverall WidthOverall HeightColorCaster Dia.Wheel MaterialWheel Dia.Price
APPROVED VENDOR 21VK41 Tilt Truck Standard 1/2 Cu Yard 850 Lb. Blue | AB6KUX 21VK41850 lbs.65"28"38.63"Blue4"Soft Rubber10"€1,039.37
RFQ
APPROVED VENDOR 21VK43 Tilt Truck Standard 1/2 Cu Yard 850 Lb. Yellow | AB6KUZ 21VK43850 lbs.65"28"38.63"Yellow4"Rubber10"€1,121.14
RFQ
APPROVED VENDOR 21VK44 Tilt Truck Standard 1 Cubic Yard 1250 Lb. Blue | AB6KVA 21VK441250 lbs.77"34"44 3/4"Blue5"Rubber12"€1,632.83
RFQ
APPROVED VENDOR 21VK45 Tilt Truck Standard 1 Cubic Yard 1250 Lb. Red | AB6KVB 21VK451250 lbs.77"34"44 3/4"Red5"Rubber, Soft Rubber12"€1,473.43
RFQ
APPROVED VENDOR 21VK46 Tilt Truck Standard 1 Cubic Yard 1250 Lb. Yellow | AB6KVC 21VK461250 lbs.77"34"44 3/4"Yellow5"Soft Rubber12"€1,473.43
RFQ
APPROVED VENDOR 21VK47 Tilt Truck Standard 1/2 Cu Yard 850 Lb. Black | AB6KVD 21VK47850 lbs.65"28"38.63"Black4"Soft Rubber10"€1,121.14
RFQ
APPROVED VENDOR 21VK48 Tilt Truck Standard 1 Cubic Yard 1250 Lb. Black | AB6KVE 21VK481250 lbs.77"34"44 3/4"Black5"Rubber12"€1,632.83
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TOUGH GUY 21VK42 Tilt Truck Standard 1/2 Cu Yard 850 Lb. Red
€1,335.25 /unit