Flat Shipping

Flat Shipping at €24.99 + VAT

TOUGH GUY 20WU21 Maids Basket Blue Plastic | AF7DGN

TOUGH GUY 280284 Maids Basket Blue Plastic

Item: AF7DGN Model: 280284Cross Ref: 20WU21
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€36.75 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMaids Basket
ColorBlue
Height10"
HoldsAerosol Cans, Quart Bottles
Length12 3/8"
MaterialPlastic
Width11"
Overall Length12 3/8"

Shipping Info:

Ship weight (kg) 0.774
Ship height (cm)46.36
Ship length (cm)27.31
Ship width (cm)24.38
HS code3924905650

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TOUGH GUY 280284 Maids Basket Blue Plastic
€36.75 /unit