Flat Shipping

Flat Shipping at €24.99 + VAT

TOUGH GUY 1ZCA7 Squeegee Refill Blade 36 In | AB4MXU

TOUGH GUY 1ZCA7 Squeegee Refill Blade 36 In

Item: AB4MXU Model: 1ZCA7
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€22.84 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReplacement Squeegee Blade
Blade Length36"
Blade MaterialNeoprene Rubber
Blade StyleSingle Edge
Blade TypeSingle Edge
ColorBlack
Blade ShapeStraight
Blade Width36"
Color Coding SystemNo
Fda CompliantNo
Product TypeSqueegee Blade

Shipping Info:

Ship weight (kg) 0.423
Ship height (cm)16
Ship length (cm)100.08
Ship width (cm)24.89
HS code4016996050
Country of OriginCN

Product Variants

ProductModelBlade MaterialColorBlade TypeBlade LengthBlade StyleBlade HeightPkg. Qty.Price
TOUGH GUY 1ETZ7 Squeegee Refill Blade 18 In | AA9RKW 1ETZ7Non Marking RubberGraySingle Edge18"Single Edge-1€9.35
TOUGH GUY 1ETZ8 Squeegee Refill Blade 24 In | AA9RKX 1ETZ8Non Marking RubberGraySingle Edge24"Single Edge-1€11.75
TOUGH GUY 1ETZ9 Squeegee Refill Blade 36 In | AA9RKY 1ETZ9Non Marking RubberGraySingle Edge36"Single Edge-1€20.47
TOUGH GUY 1EUA1 Squeegee Refill Blade 18 In | AA9RKZ 1EUA1Foam RubberBlackSingle Edge18"Single Edge-1€6.71
TOUGH GUY 1EUA2 Squeegee Refill Blade 24 In | AA9RLA 1EUA2Foam RubberBlackSingle Edge24"Single Edge-2€14.43
TOUGH GUY 1EUB6 Replacement Squeegee Blade 12 In | AA9RLP 1EUB6RubberBlackSingle Edge12"Single Edge-1€2.20
TOUGH GUY 1EUB7 Replacement Squeegee Blade 14 In | AA9RLQ 1EUB7RubberBlackSingle Edge14"Single Edge-1€2.64

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TOUGH GUY 1ZCA7 Squeegee Refill Blade 36 In
€22.84 /unit