Flat Shipping

Flat Shipping at €24.99 + VAT

TOUGH GUY 1ZBZ6 Floor Squeegee Gray 24 In | AB4MXH

TOUGH GUY 1ZBZ6 Floor Squeegee Gray 24 In

Item: AB4MXH Model: 1ZBZ6
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€27.10 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFloor Squeegee
Blade Length24"
Blade MaterialNon Marking Rubber
Blade StyleCurved Blade
Blade TypeCurved
ColorGray
Frame FinishGalvanized
Frame MaterialSteel
ApplicationFloor
Blade ShapeCurved
Blade Width24"
Connection Thread TypeNot Threaded
Connection TypeTapered
Fda CompliantNo
Includes HandleNo
Product TypeFloor Squeegee

Shipping Info:

Ship weight (kg) 1.1295
Ship height (cm)7.62
Ship length (cm)59.44
Ship width (cm)20.32
HS code9603908050
Country of OriginCN

Product Variants

ProductModelBlade MaterialFrame MaterialBlade StyleColorHandle MaterialFrame FinishHandle LengthBlade HeightPrice
TOUGH GUY 1EUA8 Floor Squeegee White 24 In | AA9RLG 1EUA8Foam RubberPlasticStraight Double BladeWhite----€40.25
TOUGH GUY 1EUA9 Floor Squeegee Yellow 24 In | AA9RLH 1EUA9Foam RubberPlasticStraight Double BladeYellow----€42.37
TOUGH GUY 1EUB1 Floor Squeegee Red 24 In | AA9RLJ 1EUB1Foam RubberPlasticStraight Double BladeRed----€42.37
TOUGH GUY 1EUB2 Floor Squeegee Green 24 In | AA9RLK 1EUB2Foam RubberPlasticStraight Double BladeGreen----€42.37
TOUGH GUY 1EUB3 Floor Squeegee Blue 24 In | AA9RLL 1EUB3Foam RubberPlasticStraight Double BladeBlue----€42.37
TOUGH GUY 1ZBZ1 Floor Squeegee Black 24 In | AB4MXC 1ZBZ1NeopreneSteelCurved BladeBlack-Galvanized--€29.23
TOUGH GUY 1ZBZ4 Floor Squeegee Black 24 In | AB4MXF 1ZBZ4NeopreneSteelStraightBlack-Galvanized--€29.95

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TOUGH GUY 1ZBZ6 Floor Squeegee Gray 24 In
€27.10 /unit