Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

TOUGH GUY 1VAG9 Radiator Brush Horsehair Plastic 24 Inch | AB3RWK

TOUGH GUY 1VAG9 Radiator Brush Horsehair Plastic 24 Inch

Item: AB3RWK Model: 1VAG9
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€19.03 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRadiator Brush
Bristle ColorBlack
Bristle MaterialHorse Hair
Brush Length10"
Brush Width1 1/2"
Handle MaterialPlastic
Overall Length24"
Trim Length2 1/2"
Bristle Length2"
Bristle StiffnessSoft
Brush Head Length8 3/4"
Brush Head Width1"
Brush TypeHandheld Brush
Color CodedNo
Compatible Surface MaterialMetal
Handle ColorTan
Handle Length15"
Handle ShapeStraight
Head ShapeRectangular
Resistance PropertiesTemperature Resistant

Shipping Info:

Ship weight (kg) 0.1395
Ship height (cm)1.19
Ship length (cm)62
Ship width (cm)10.01
HS code9603908050
Country of OriginKH

Product Variants

ProductModelHandle MaterialBristle MaterialBristle ColorBrush LengthBrush WidthTrim LengthPrice
TOUGH GUY 1VAK6 Radiator Brush Horsehair Wood 24 Inch | AB3RXK 1VAK6WoodHorse HairBlack--2 1/2"€7.41

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TOUGH GUY 1VAG9 Radiator Brush Horsehair Plastic 24 Inch
€19.03 /unit