Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

TOUGH GUY 1VAG8 Scratch Brush W Scrapper Rows 4 x 11 Carbon Steel | AB3RWJ

TOUGH GUY 1VAG8 Scratch Brush W Scrapper Rows 4 x 11 Carbon Steel

Item: AB3RWJ Model: 1VAG8
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€7.10 /unit
This product can only be shipped in multiples of 12
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemScratch Brush with Scraper
Bristle MaterialCarbon Steel Wire
Handle Length11 1/2"
Handle MaterialWood
Handle TypeStraight
Number Of Rows4 x 11
Trim Length1 1/2"
Bristle ColorBlack
Bristle Length1 1/2"
Brush Length5 1/4"
Cleaning Brush TypeWire Scratch Brush
Color Coding SystemNo
For Material TypeMetal
Grip MaterialWood
Handle StyleStraight
Head Length5 1/4"
Number Of Rows/columns4 x 11
Overall Length11 3/8"

Shipping Info:

Ship weight (kg) 0.1575
Ship height (cm)7.62
Ship length (cm)27.94
Ship width (cm)6.35
HS code9603908050
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TOUGH GUY 1VAG8 Scratch Brush W Scrapper Rows 4 x 11 Carbon Steel
€7.10 /unit