Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

TOUGH GUY 1VAG7 Scratch Brush Rows 4 x 16 Carbon Steel | AB3RWH

TOUGH GUY 1VAG7 Scratch Brush Rows 4 x 16 Carbon Steel

Item: AB3RWH Model: 1VAG7
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€5.65 /unit
This product can only be shipped in multiples of 12
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemScratch Brush
Bristle MaterialCarbon Steel Wire
Handle Length10"
Handle MaterialWood
Handle TypeShoe
Number Of Rows4 x 16
Trim Length1.187"
Bristle ColorBlack
Bristle Length1 1/4"
Brush Length5 3/8"
Cleaning Brush TypeWire Scratch Brush
Color Coding SystemNo
For Material TypeMetal
Grip MaterialWood
Handle StyleStraight
Head Length5 3/8"
Number Of Rows/columns4 x 16
Overall Length10 1/4"

Shipping Info:

Ship weight (kg) 0.135
Ship height (cm)3.3
Ship length (cm)26.42
Ship width (cm)5.59
HS code9603908050
Country of OriginCN

Product Variants

ProductModelBristle MaterialHandle MaterialHandle LengthBrush LengthOverall LengthTrim LengthNumber Of RowsColor CodePkg. Qty.Price
TOUGH GUY 1VAF4 Curved Scratch Brush Rows 3 x 19 Stainless Steel Wire | AB3RVV 1VAF4Stainless Steel WireWood13 3/4"--1 1/8"3 x 19-1€5.91
TOUGH GUY 1VAF5 Curved Scratch Brush Rows 3 x 19 Stainless Steel Wire | AB3RVW 1VAF5Stainless Steel WireWood13 3/4"--1"3 x 19-1€5.45
TOUGH GUY 1VAF6 Shoe Handle Scratch Brush Rows 4 x 16 Ss | AB3RVX 1VAF6Stainless Steel WireWood10"--1"4 x 16-1€6.67
TOUGH GUY 1VAF7 Shoe Handle Scratch Brush Rows 4 x 16 Ss | AB3RVY 1VAF7Stainless Steel WireWood10"--1.187"4 x 16-1€7.37
TOUGH GUY 1VAF8 Scratch Brush Rows 3 x 19 Carbon Steel | AB3RVZ 1VAF8Carbon Steel WireWood13 1/2"--1"3 x 19-1€4.15
TOUGH GUY 1VAF9 Scratch Brush Rows 4 x 16 Carbon Steel | AB3RWA 1VAF9Carbon Steel WireWood10"--1 1/8"4 x 16-1€6.56
TOUGH GUY 1VAG1 Curved Scratch Brush Rows 3 x 7 Stainless Steel - Pack Of 5 | AB3RWB 1VAG1Stainless Steel WireWood8"--1/2"3 x 7-5€8.34

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TOUGH GUY 1VAG7 Scratch Brush Rows 4 x 16 Carbon Steel
€5.65 /unit