Flat Shipping

Flat Shipping at €24.99 + VAT

TOUGH GUY 1VAE1 Nail Cleaning Brush 4-3/4 Inch Block | AB3RVG

TOUGH GUY 1VAE1 Nail Cleaning Brush 4-3/4 Inch Block

Item: AB3RVG Model: 1VAE1
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€10.14 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemNail Cleaning Brush
Acid ResistantNo
Block MaterialWood
Block Size4 3/4"
Bristle ColorTaupe
Brush Length4.7"
Brush Width1.3"
Fda CompliantNo
Fill MaterialSynthetic
Handle ColorNatural
Handle MaterialWood
Overall Length4.7"
Trim Length5/8"

Shipping Info:

Ship weight (kg) 0.0675
Ship height (cm)3.05
Ship length (cm)11.94
Ship width (cm)3.05
HS code9603908050
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TOUGH GUY 1VAE1 Nail Cleaning Brush 4-3/4 Inch Block
€10.14 /unit