Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

TOUGH GUY 1VAD6 Driveway Coater Brush | AB3RVC

TOUGH GUY 1VAD6 Driveway Coater Brush

Item: AB3RVC Model: 1VAD6
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€21.65 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDriveway Coater Brush
ConstructionPalmyra Fiber
Thread Size2"
Body MaterialWood
Bristle MaterialPalmyra
IncludesRubber Squeegee
Overall Width18"
Product TypeDriveway Coater Brush

Shipping Info:

Ship weight (kg) 0.3825
Ship height (cm)3.81
Ship length (cm)45.72
Ship width (cm)10.16
HS code9603908050
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TOUGH GUY 1VAD6 Driveway Coater Brush
€21.65 /unit