Flat Shipping

Flat Shipping at €24.99 + VAT

TOUGH GUY 1TZB9 Dust Mop Size 18 Inch Yellow | AB3KYM

TOUGH GUY 1TZB9 Dust Mop Size 18 Inch Yellow

Item: AB3KYM Model: 1TZB9
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€12.64 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDust Mop
AntimicrobialNo
ColorYellow
Color CodeNo
Depth5"
End TypeLooped
LaunderableYes
Length18"
MaterialCotton, Polyester
Number Of Ply4
Opening TypeSlot
Width5"
Color Coding SystemNo
Compatible Grainger Part Number1TZG2, 1TZG8, 1TZG9
Display Qty1
Dry Weight14 oz.
Includes HandleYes
Includes Wet Mop TailbandNo
Mop Connection TypeSlide On
Mop End TypeLoop
Ply Count10
Product TypeDust Mop Head

Shipping Info:

Ship weight (kg) 0.36
Ship height (cm)7.11
Ship length (cm)21.59
Ship width (cm)17.78
HS code9603908050
Country of OriginCN

Product Variants

ProductModelColorMaterialNumber Of PlyLaunderableDepthEnd TypeOpening TypeAntimicrobialPrice
TOUGH GUY 1TZC1 Dust Mop Size 24 Inch Yellow | AB3KYN 1TZC1YellowCotton, Polyester4Yes5"LoopedSlotNo€26.07
TOUGH GUY 1TZC2 Dust Mop Size 36 Inch Yellow | AB3KYP 1TZC2YellowCotton, Polyester4Yes5"LoopedSlotNo€18.72
TOUGH GUY 1TZC3 Dust Mop Size 48 Inch Yellow | AB3KYQ 1TZC3YellowCotton, Polyester4Yes5"LoopedSlotNo€35.29
TOUGH GUY 1TZC4 Dust Mop Size 18 Inch Blue | AB3KYR 1TZC4BlueCotton, Polyester4Yes5"LoopedSlotNo€11.10
TOUGH GUY 1TZC5 Dust Mop Size 24 Inch Blue | AB3KYT 1TZC5BlueCotton, Polyester4Yes5"LoopedSlotNo€26.05
TOUGH GUY 1TZC6 Dust Mop Size 36 Inch Blue | AB3KYU 1TZC6BlueCotton, Polyester4Yes5"LoopedSlotNo€38.57
TOUGH GUY 1TZC7 Dust Mop Size 48 Inch Blue | AB3KYV 1TZC7BlueCotton, Polyester4Yes5"LoopedSlotNo€51.37

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TOUGH GUY 1TZB9 Dust Mop Size 18 Inch Yellow
€12.64 /unit