Flat Shipping

Flat Shipping at €24.99 + VAT

TOUGH GUY 1TYZ9 Mop Handle 54in. Aluminium Gray | AB3KXJ

TOUGH GUY 1TYZ9 Mop Handle 54in. Aluminium Gray

Item: AB3KXJ Model: 1TYZ9
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€28.28 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemMop Handle
Color Coding SystemYes
Connection TypeSide Gate
Handle ColorGray
Handle Length54"
Handle MaterialAluminum
MaterialAluminum
Product TypeMop Handle
Tip MaterialPlastic

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)3.81
Ship length (cm)154.94
Ship width (cm)19.05
HS code7616995090
Country of OriginCN

Product Variants

ProductModelConnection TypeHandle LengthColor Coding SystemHandle ColorHandle MaterialMop TypePrice
TOUGH GUY 1TYZ1 Mop Handle 54in. Aluminium Gray | AB3KXA 1TYZ1Jaw54"NoGrayAluminum-€25.96
RFQ
TOUGH GUY 1TYZ2 Mop Handle 60in. Aluminium Gray | AB3KXB 1TYZ2Jaw60"NoGrayAluminum-€31.48
RFQ
TOUGH GUY 1TZA1 Mop Handle 60in. Aluminium Gray | AB3KXU 1TZA1Side Gate60"YesGrayAluminum-€28.05
RFQ
TOUGH GUY 30LU87 Mop Handle Quick Change 62 | AH2WWW 30LU87Quick Change62"NoYellowAluminumString, Strip, Tube€23.57
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TOUGH GUY 1TYZ9 Mop Handle 54in. Aluminium Gray
€28.28 /unit