Flat Shipping

Flat Shipping at €24.99 + VAT

TOUGH GUY 1TYX4 Wet Mop Antimicrobial Small Green | AB3KWJ

TOUGH GUY 1TYX4 Wet Mop Antimicrobial Small Green

Item: AB3KWJ Model: 1TYX4
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€12.21 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLooped-End Wet Mop
Basic MaterialPolyester
ColorGreen
Color CodeYes
Color Coding SystemYes
Connection TypeClamp Stype x Quick Change x Side Gate
Dry Weight8 oz. to 16 oz.
End TypeLooped
Headband Size5"
LaunderableYes
Length15"
MaterialRayon
Mop StyleString
Mop TypeString
Ply4
Width6 1/4"
Compatible Grainger Part Number1TYY8, 1TYY9, 1TYZ1, 1TYZ2, 1TYZ3, 1TYZ4, 1TYZ5, 1TYZ6, 1TYZ7, 1TYZ8, 1TYZ9, 1TZA1, 1TZA2, 1TZA3, 1TZA4, 1TZA5, 1TZA7, 1TZA8, 1TZA9, 1TZB1, 30LU86, 30LU87
Includes HandleNo
Mop End TypeLoop
Mop Head SizeExtra Small
Product TypeWet Mop Head

Shipping Info:

Ship weight (kg) 0.63
Ship height (cm)5.33
Ship length (cm)39.37
Ship width (cm)15.75
HS code9603908050
Country of OriginUS

Product Variants

ProductModelLaunderableMop StyleDry WeightEnd TypeColorBasic MaterialMop TypeColor Coding SystemPrice
TOUGH GUY 13D097 Wet Mop Med 19 Inch 5 Inch Headband | AA4RXU 13D097YesStrip16 oz. to 22 oz.CutWhiteCelluloseStrip-€9.08
TOUGH GUY 13D098 Wet Mop Large 19 Inch 5 Inch Headband | AA4RXV 13D098YesStrip22 oz. to 28 oz.CutWhiteCelluloseStrip-€9.39
TOUGH GUY 1NNW3 Wet Mop Recycled Green Size Small | AB2TLJ 1NNW3YesString8 oz. to 16 oz.LoopedGreenPolyethyleneStringNo€17.46
TOUGH GUY 1NNW4 Wet Mop Recycled Green Size Medium | AB2TLK 1NNW4YesString16 oz. to 22 oz.LoopedGreenPolyethyleneStringNo€21.05
TOUGH GUY 1NNW5 Wet Mop Recycled Green Size Large | AB2TLL 1NNW5YesString22 oz. to 28 oz.LoopedGreenPolyethyleneStringNo€27.20
TOUGH GUY 1NNW6 Wet Mop Recycled Green Size Extra Large | AB2TLM 1NNW6YesString28 oz. to 34 oz.LoopedGreenPolyethyleneStringNo€35.39
TOUGH GUY 1TYK8 Wet Mop Small White Looped End | AB3KTK 1TYK8YesString8 oz. to 16 oz.LoopedWhiteCottonStringYes€11.84

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TOUGH GUY 1TYX4 Wet Mop Antimicrobial Small Green
€12.21 /unit