Flat Shipping

Flat Shipping at €24.99 + VAT

TOUGH GUY 1TYR4 Wet Mop Size 20 Ounce Blue Cut End | AB3KUV

TOUGH GUY 1TYR4 Wet Mop Size 20 Ounce Blue Cut End

Item: AB3KUV Model: 1TYR4
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€11.08 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCut-End Wet Mop
Basic MaterialCotton
ColorBlue
Color CodeNo
Color Coding SystemNo
Connection TypeClamp Stype x Quick Change x Side Gate
Dry Weight16 oz. to 22 oz.
End TypeCut
Headband Size1"
LaunderableYes
Length17"
MaterialCotton
Mop StyleString
Mop TypeString
Ply4
Width6 1/2"
Compatible Grainger Part Number1TYZ7, 1TYZ8, 1TYZ9, 1TZA1, 1TZA2, 1TZA3, 1TZA4, 1TZA5, 1TZA7, 1TZA8, 1TZA9, 1TZB1, 30LU86, 30LU87
Includes HandleNo
Includes Mop TailbandNo
Mop Connection TypeSlide On, Clamp On
Mop End TypeCut
Mop Head SizeMedium
Ply Count4
Product TypeWet Mop Head
SeriesPrivate Label

Shipping Info:

Ship weight (kg) 0.5625
Ship height (cm)7.62
Ship length (cm)46.99
Ship width (cm)15.24
HS code9603908050
Country of OriginUS

Product Variants

ProductModelDry WeightLaunderableMop StyleHeadband SizeMaterialEnd TypeColorPlyPrice
TOUGH GUY 1TYR3 Wet Mop Size 16 Ounce Blue Cut End | AB3KUU 1TYR38 oz. to 16 oz.YesString1"CottonCutBlue4€9.43
TOUGH GUY 1TYR5 Wet Mop Size 24 Ounce Blue Cut End | AB3KUW 1TYR522 oz. to 28 oz.YesString1"CottonCutBlue4€12.69
TOUGH GUY 1TYR6 Wet Mop Size 32 Ounce Blue Cut End | AB3KUX 1TYR628 oz. to 34 oz.YesString1"CottonCutBlue4€17.68
TOUGH GUY 1TYR7 Wet Mop Size #16 Blue Cut End | AB3KUY 1TYR712 oz.YesString1"CottonCutBlue4€7.40
TOUGH GUY 1TYR8 Wet Mop Size #20 Blue Cut End | AB3KUZ 1TYR816 oz.YesString1"CottonCutBlue4€9.13
TOUGH GUY 1TYR9 Wet Mop Size #24 Blue Cut End | AB3KVA 1TYR920 oz.YesString1"CottonCutBlue4€10.86

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TOUGH GUY 1TYR4 Wet Mop Size 20 Ounce Blue Cut End
€11.08 /unit