Flat Shipping

Flat Shipping at €24.99 + VAT

TOUGH GUY 1TTX8 Cleaning Cloth Microfiber Blue - Pack Of 12 | AB3JKG

TOUGH GUY 1TTX8 Cleaning Cloth Microfiber Blue - Pack Of 12

Item: AB3JKG Model: 1TTX8
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€43.10 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLightweight Microfiber Cloth
ColorBlue
MaterialMicrofiber
Size16" x 16"
Cleaning Cloth ColorBlue
Cleaning Cloth ConditionNew
Cleaning Cloth Density270 g/sq. m
Cleaning Cloth Duty RatingMedium Duty
Cleaning Cloth StyleMicrofiber
Lint LevelLow Lint

Shipping Info:

Ship weight (kg) 0.5985
Ship height (cm)4.06
Ship length (cm)41.91
Ship width (cm)21.59
HS code6307102030
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TOUGH GUY 1TTX8 Cleaning Cloth Microfiber Blue - Pack Of 12
€43.10 /pack