Flat Shipping

Flat Shipping at €24.99 + VAT

TOUGH GUY 1MYG1 Duster 14 Inch Feather Brown | AB2NLZ

TOUGH GUY 1MYG1 Duster 14 Inch Feather Brown

Item: AB2NLZ Model: 1MYG1
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€18.56 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDuster
ColorBrown
Color Coding SystemNo
Handle MaterialWood
Handle StyleFixed
Head MaterialFeather
Length14"
Display Qty1
DisposableNo
FeaturesNatural Ostrich Feathers
Handle AdjustabilityFixed
Handle ColorBrown
Head ColorBrown
Head Length14"
Head Width10 5/8"
Includes HandleYes
Maximum Handle Length5"
Minimum Handle Length5"
Number Of Heads Included1

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)7.62
Ship length (cm)43.18
Ship width (cm)20.32
HS code9603904000
Country of OriginID

Product Variants

ProductModelHead MaterialHandle StyleHandle MaterialColorPrice
TOUGH GUY 1MYG3 Duster 14 Inch Feather | AB2NMB 1MYG3FeatherFixedWoodBrown€14.95
TOUGH GUY 1MYG5 Duster 21 Inch Feather | AB2NMD 1MYG5FeatherFixedWoodBrown€24.45
TOUGH GUY 1MYG7 Duster 30 Inch Feather | AB2NMF 1MYG7FeatherFixedWoodBrown€30.44
TOUGH GUY 1MYG9 Duster 25 Inch Lambswool | AB2NMH 1MYG9Lambs Wool HideFixedPlasticVaries€12.06
TOUGH GUY 1MYH2 Duster 30 Inch To 47 Inch Lambswool | AB2NMK 1MYH2Lambs Wool HideExtendablePlasticYellow€38.28
TOUGH GUY 6DMY3 Duster 23-1/2 Inch Polypropylene Wool | AE8KQE 3110-90Poly WoolFixedPlasticMulti Color€8.23
TOUGH GUY 6PVX8 Duster 23 Inch Microfiber | AF2BJN 6PVX8MicrofiberFlexiblePlasticWhite€35.09

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TOUGH GUY 1MYG1 Duster 14 Inch Feather Brown
€18.56 /unit