Flat Shipping

Flat Shipping at €24.99 + VAT

TOUGH GUY 1MYF6 Overhead Duster 54 Inch Poly/cotton | AB2NLV

TOUGH GUY 1MYF6 Overhead Duster 54 Inch Poly/cotton

Item: AB2NLV Model: 1MYF6
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€17.37 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemOverhead Duster
ColorWhite
Color Coding SystemNo
Handle MaterialPlastic
Handle StyleFixed
Head MaterialCotton, Poly
Length54"
Compatible Grainger Part Number1MYF8
Display Qty1
DisposableNo
Handle AdjustabilityAdjustable Length
Handle ColorGray
Head ColorWhite
Head Length9"
Head Width5 1/2"
Includes HandleYes

Shipping Info:

Ship weight (kg) 0.234
Ship height (cm)7.62
Ship length (cm)68.58
Ship width (cm)12.7
HS code3926902500
Country of OriginCN

Product Variants

ProductModelHead MaterialHandle StyleColorHandle MaterialPrice
TOUGH GUY 1MYE1 Overhead Duster 38 Inch To 54 In | AB2NLF 1MYE1MicrofiberExtendableGreenPlastic€40.26
TOUGH GUY 1MYF4 Overhead Duster 34 - 51in | AB2NLT 1MYF4MicrofiberExtendableWhitePlastic€40.37

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TOUGH GUY 1MYF6 Overhead Duster 54 Inch Poly/cotton
€17.37 /unit