Flat Shipping

Flat Shipping at €24.99 + VAT

TOUGH GUY 1MEL2 Sanding Rotary Brush 19 Or 20 Inch Machine | AB2KAC

TOUGH GUY 1MEL2 Sanding Rotary Brush 19 Or 20 Inch Machine

Item: AB2KAC Model: 1MEL2
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€428.86 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSanding Rotary Brush
Block Size19"
Bristle ColorGray
Brush Size19"
Machine Size19", 20"
Display Qty1

Shipping Info:

Ship weight (kg) 3.7665
Ship height (cm)57.91
Ship length (cm)55.37
Ship width (cm)10.16
HS code9603500000
Country of OriginUS

Product Variants

ProductModelMachine SizeBlock SizeBrush SizeBristle ColorPrice
TOUGH GUY 1MEK8 Sanding Rotary Brush 16 Or 17 Inch Machine | AB2JZZ 1MEK816", 17"15"15"Gray€289.76
TOUGH GUY 1MEK9 Sanding Rotary Brush 17 Or 18 Inch Machine | AB2KAA 1MEK917", 18"16"16"Gray€314.70

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TOUGH GUY 1MEL2 Sanding Rotary Brush 19 Or 20 Inch Machine
€428.86 /unit