Flat Shipping

Flat Shipping at €24.99 + VAT

TOUGH GUY 1ELJ9 Pail 10 Quart Red Plastic | AA9PYW

TOUGH GUY 1ELJ9 Pail 10 Quart Red Plastic

Item: AA9PYW Model: 1ELJ9
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€22.30 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPail
Bucket/pail Dia.10"
Capacity10 qt
ColorRed
Diameter10"
Height10 1/4"
MaterialPlastic
ShapeRound

Shipping Info:

Ship weight (kg) 0.495
Ship height (cm)26.16
Ship length (cm)30.48
Ship width (cm)29.46
HS code3926901000
Country of OriginCN

Product Variants

ProductModelShapeCapacityColorDiameterHeightBucket/pail Dia.MaterialPrice
TOUGH GUY 1ELJ8 Pail 10 Quart Gray Plastic | AA9PYV 1ELJ8Round10 qtGray10"10 1/4"10"Plastic€18.42
TOUGH GUY 1ELK1 Pail 14 Quart Gray Plastic | AA9PYX 1ELK1Round14 qtGray-11 1/4"9 1/2"Plastic€32.34
TOUGH GUY 1ELK2 Pail 14 Quart Red Plastic | AA9PYY 1ELK2Round14 qtRed11.5 ft.11 1/4"11 1/2"Plastic€23.33
TOUGH GUY 1ELK3 Pail 17 Quart Gray Plastic | AA9PYZ 1ELK3Rectangle17 qtGray---Plastic€24.87
TOUGH GUY 1ELK4 Pail 19 Quart Gray Plastic | AA9PZA 1ELK4Rectangle19 qtGray-11"-Plastic€31.99

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TOUGH GUY 1ELJ9 Pail 10 Quart Red Plastic
€22.30 /unit