Flat Shipping

Flat Shipping at €24.99 + VAT

TOUGH GUY 1A842 Floor Brush 18 In | AA8TXA

TOUGH GUY 1A842 Floor Brush 18 In

Item: AA8TXA Model: 1A842
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€25.04 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFloor Brush
Block MaterialHardwood
Block Size18"
Bristle MaterialTampico
Broom TypeGeneral Purpose
Trim Length3"
Acid ResistantNo
Block ColorNatural
Block Depth2 5/8"
Block Width18"
Bristle ColorBlack
Bristle FirmnessSoft
Bristle Length3"
Bristle TypeNatural
Chemical ResistantYes
Color Coding SystemNo
Connection Thread TypeStandard
Curved BlockNo
Display Qty1
Fda CompliantNo
For Surface TextureSemi-Smooth
Handle Connection TypeThreaded
Sweep Face18"
Tool TypeBroom Head

Shipping Info:

Ship weight (kg) 0.612
Ship height (cm)47.5
Ship length (cm)10.67
Ship width (cm)7.62
HS code9603908040
Country of OriginUS

Product Variants

ProductModelBristle MaterialBlock MaterialBristle ColorAcid ResistantBroom TypeBroom Connection TypeOverall LengthColor Coding SystemPrice
TOUGH GUY 12L008 Push Broom Polypropylene Steel Block | AA4FRB 12L008PolySteelBlue---3 1/4"-€37.53
TOUGH GUY 12L009 Push Broom Polypropylene Steel Block | AA4FRC 12L009PolySteelBlue---3 1/4"-€41.25
TOUGH GUY 12L010 Push Broom Polypropylene Steel Block | AA4FRD 12L010PolySteelBlue---3 1/4"-€76.87
TOUGH GUY 12L011 Push Broom Polypropylene Steel Block | AA4FRE 12L011PolySteelBlack---3 1/4"-€77.21
TOUGH GUY 12L012 Push Broom Polypropylene Steel Block | AA4FRF 12L012PolySteelBrown---3 1/4"-€76.87
TOUGH GUY 1DU75 Floor Brush 12 In | AA9LDG 1DU75TampicoHardwoodBlackYesMedium SweepingThreaded-No€16.77
TOUGH GUY 1DU84 Floor Brush 14 In | AA9LDJ 1DU84SyntheticHardwoodBlackNo-Threaded-No€13.72

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TOUGH GUY 1A842 Floor Brush 18 In
€25.04 /unit