Flat Shipping

Flat Shipping at €24.99 + VAT

TOUGH GUY 16W231 Cut End Mop Head 24 Ounce Rayon | AA7ZVA

TOUGH GUY 16W231 Cut End Mop Head 24 Ounce Rayon

Item: AA7ZVA Model: 16W231
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€14.50 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCut-End Wet Mop
Basic MaterialRayon
ColorNatural
Color CodeNo
Color Coding SystemNo
Dry Weight22 oz. to 28 oz.
End TypeCut
Headband Size1 1/4"
LaunderableNo
Length19 1/2"
MaterialPolyester, Rayon
Mop StyleString
Mop TypeString
Ply4
Width6"

Shipping Info:

Ship weight (kg) 0.6975
Ship height (cm)6.35
Ship length (cm)47.24
Ship width (cm)16.26
HS code9603908050
Country of OriginUS

Product Variants

ProductModelLaunderableMop StyleHeadband SizeEnd TypeColorMaterialDry WeightBasic MaterialPrice
TOUGH GUY 16W207 Wet Mop Size #16 | AA7ZTZ 16W207NoString1"CutNaturalCotton12 oz.Cotton€5.94
TOUGH GUY 16W208 Wet Mop Size #20 | AA7ZUA 16W208NoString1"CutNaturalCotton16 oz.Cotton€8.62
TOUGH GUY 16W209 Wet Mop Size #24 | AA7ZUB 16W209NoString1"CutNaturalCotton20 oz.Cotton€9.83
TOUGH GUY 16W210 Wet Mop Size #32 | AA7ZUC 16W210NoString1"CutNaturalCotton26 oz.Cotton€11.55
TOUGH GUY 16W211 Finish Mop Size #16 Rayon | AA7ZUD 16W211NoString1"CutNaturalPolyester, Rayon12 oz.Rayon€8.80
TOUGH GUY 16W212 Finish Mop Size #20 Rayon | AA7ZUE 16W212NoString1"CutNaturalPolyester, Rayon16 oz.Rayon€11.59
TOUGH GUY 16W213 Finish Mop Size #24 Rayon | AA7ZUF 16W213NoString1"CutNaturalPolyester, Rayon20 oz.Rayon€13.11

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TOUGH GUY 16W231 Cut End Mop Head 24 Ounce Rayon
€14.50 /unit