Flat Shipping

Flat Shipping at €24.99 + VAT

TOUGH GUY 16W221 Mop Wet 16 Ounce Rayon | AA7ZUP

TOUGH GUY 16W221 Mop Wet 16 Ounce Rayon

Item: AA7ZUP Model: 16W221
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€9.75 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCut-End Wet Mop
Basic MaterialRayon
ColorNatural
Color CodeNo
Color Coding SystemNo
Connection TypeQuick Change x Side Gate
Dry Weight8 oz. to 16 oz.
End TypeCut
Headband Size1"
LaunderableNo
Length16"
MaterialPolyester, Rayon
Mop StyleString
Mop TypeString
Ply4
Width6"
Compatible Grainger Part Number1TYZ7, 1TYZ8, 1TYZ9, 1TZA1, 1TZA2, 1TZA3, 1TZA4, 1TZA5, 1TZA7, 1TZA8, 1TZA9, 1TZB1, 30LU86, 30LU87
Includes HandleNo
Includes Mop TailbandNo
Mop Connection TypeSlide On
Mop End TypeCut
Mop Head SizeSmall
Ply Count4
Product TypeWet Mop Head
SeriesPrivate Label

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)4.06
Ship length (cm)39.62
Ship width (cm)17.78
HS code9603908050
Country of OriginUS

Product Variants

ProductModelLaunderableMop StyleHeadband SizeEnd TypeColorMaterialDry WeightBasic MaterialPrice
TOUGH GUY 16W207 Wet Mop Size #16 | AA7ZTZ 16W207NoString1"CutNaturalCotton12 oz.Cotton€5.94
TOUGH GUY 16W208 Wet Mop Size #20 | AA7ZUA 16W208NoString1"CutNaturalCotton16 oz.Cotton€8.62
TOUGH GUY 16W209 Wet Mop Size #24 | AA7ZUB 16W209NoString1"CutNaturalCotton20 oz.Cotton€9.83
TOUGH GUY 16W210 Wet Mop Size #32 | AA7ZUC 16W210NoString1"CutNaturalCotton26 oz.Cotton€11.55
TOUGH GUY 16W211 Finish Mop Size #16 Rayon | AA7ZUD 16W211NoString1"CutNaturalPolyester, Rayon12 oz.Rayon€8.80
TOUGH GUY 16W212 Finish Mop Size #20 Rayon | AA7ZUE 16W212NoString1"CutNaturalPolyester, Rayon16 oz.Rayon€11.59
TOUGH GUY 16W213 Finish Mop Size #24 Rayon | AA7ZUF 16W213NoString1"CutNaturalPolyester, Rayon20 oz.Rayon€13.11

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TOUGH GUY 16W221 Mop Wet 16 Ounce Rayon
€9.75 /unit