Flat Shipping

Flat Shipping at €24.99 + VAT

TOUGH GUY 13Y351 Cloth Rag Recycled Cotton Flannel 10 Lb.box | AA6GZY

TOUGH GUY G350010PC Cloth Rag Recycled Cotton Flannel 10 Lb.box

Item: AA6GZY Model: G350010PCCross Ref: 13Y351
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€34.87 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCloth Rag
ColorAssorted
MaterialRecycled Cotton Flannel
Package Size10 lbs.
Package TypeBox
Cleaning Cloth ConditionReclaimed
Cleaning Cloth StyleFlannel
Lint LevelStandard

Shipping Info:

Ship weight (kg) 5.265
Ship height (cm)37.85
Ship length (cm)31.5
Ship width (cm)31.5
HS code6310102010
Country of OriginUS

Product Variants

ProductModelMaterialColorSizePackage TypePrice
TOUGH GUY 13Y345 Cloth Rag Recycled Cotton Sweats 10 Lb.box | AA6GZT G325010PCRecycled Cotton SweatsAssorted-Box€19.16
TOUGH GUY 13Y360 Cloth Rag White Knit Wipers 10-lb Box | AA6HAF 340-10NRecycled Cotton KnitWhite-Box€44.54
TOUGH GUY 13Y371 Cloth Rag Recycled Cotton Towels 10 Lb.box | AA6HAQ G206010PCRecycled Cotton TowelsWhite14 x 17Box€62.37

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TOUGH GUY G350010PC Cloth Rag Recycled Cotton Flannel 10 Lb.box
€34.87 /unit