TOUGH GUY 12V178 Cigarette Receptacle Black Steel | AA4NDL

TOUGH GUY 12V178 Cigarette Receptacle Black Steel

Item: AA4NDL Model: 12V178
In Stock

Get it by Tuesday, Jun 10

€358.62 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCigarette Receptacle
Base Dia.14 3/8"
ColorBlack
FinishPowder Coat
Height41"
MaterialSteel
Number Of Openings1
Container Depth14 1/2"
Container Product GroupingCigarette Receptacle
Container ShapeRound
IncludesKey, Liner
Material GroupingMetal
Opening Size14 1/2"
Width14 1/2"

Shipping Info:

Ship weight (kg) 11.385
Ship height (cm)111.76
Ship length (cm)38.86
Ship width (cm)38.1
HS code7323930080
Country of OriginCN

Product Variants

ProductModelColorHeightBase Dia.Price
TOUGH GUY 12V179 Cigarette Receptacle Silver Steel | AA4NDM 12V179Silver41"14 3/8"€238.82
TOUGH GUY 12V180 Cigarette Receptacle Silver Stainless Steel | AA4NDN 12V180Silver--€196.22

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TOUGH GUY 12V178 Cigarette Receptacle Black Steel
€358.62 /unit