Flat Shipping

Flat Shipping at €24.99 + VAT

TOUGH GUY 12G796 Toilet Bowl Ring Remover 5 Inch L 1-1/4in W | AA4ECG

TOUGH GUY 12G796 Toilet Bowl Ring Remover 5 Inch L 1-1/4in W

Item: AA4ECG Model: 12G796
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€18.44 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemToilet Bowl Ring Remover
AbrasiveYes
ColorGray
Length5"
MaterialPumice Stone
Thickness1 1/4"
Used OnBathrooms
Width1 1/4"

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)3.18
Ship length (cm)12.7
Ship width (cm)3.18
HS code6804300000
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TOUGH GUY 12G796 Toilet Bowl Ring Remover 5 Inch L 1-1/4in W
€18.44 /unit