TORNADO 97595 Floor Scrubber Single 20 Inch 1.5hp 175rpm | AB6MGL 21YG51

TORNADO 97595 Floor Scrubber Single 20 Inch 1.5hp 175rpm

Item: AB6MGL Model: 97595Cross Ref: 21YG51
In Stock

Get it by Thursday, Jun 12

€1,887.70 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFloor Scrubber
Brush Speed175 RPM
ConstructionRolled Steel
Cord Length50 ft.
Machine Size20"
Motor1 1/2 hp
Motor Hp1 1/2 hp
Power Source115 V AC @ 60 Hz
Sound Level66 dBA
Speed TypeSingle

Shipping Info:

Ship weight (kg) 52.2
Ship height (cm)127.25
Ship length (cm)65.53
Ship width (cm)57.66
HS code8479892000
Country of OriginUS

Product Variants

ProductModelMachine SizeSound LevelBrush SpeedCord LengthPower SourceMotorMotor HpSpeed TypePrice
TORNADO 97590 Floor Scrubber Single 17 Inch 1.5hp 175rpm | AF7MHU 21YG50 9759017"69 dBA175 RPM50 ft.115 V AC @ 60 Hz1 1/2 hp1 1/2 hpSingle€1,837.35

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TORNADO 97595 Floor Scrubber Single 20 Inch 1.5hp 175rpm
€1,887.70 /unit