Flat Shipping

Flat Shipping at €24.99 + VAT

TORNADO 90683 Vacuum Floor Wand 55 Gallon Jumbo Vacuum | AB2NXV 1N156

TORNADO 90683 Vacuum Floor Wand 55 Gallon Jumbo Vacuum

Item: AB2NXV Model: 90683Cross Ref: 1N156
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€252.04 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemVacuum Cleaner Wand
MaterialSteel
Attachment Product GroupingExtension Wands
Diameter2"
Fits Vacuum BrandTornado
Fits Vacuum Models95960, 95961, 95962, 98450, 98451
For Hose Diameter2"
For Vacuum TypeDrum Top Heads
Includes(2) Piece Wand
Length72"
Width2"

Shipping Info:

Ship weight (kg) 2.2275
Ship height (cm)58.17
Ship length (cm)56.39
Ship width (cm)8.13
HS code8508700000
Country of OriginUS

Product Variants

ProductModelMaterialAttachment Dia.Price
TORNADO 90682 Vacuum Floor Wand Portable Vacuums | AB2NXU 1N155 90682Aluminum-€191.42
TORNADO 90644 Vacuum Floor Squeegee Tool 1-1/2 Inch | AH3HBW 32EY91 90644Polyethylene1 1/2"€141.75
TORNADO 95952 Venturi Powerhead 2-1/2 Inch Diameter Metal | AH4XJM 35PG54 95952Metal2 1/2"€381.68

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TORNADO 90683 Vacuum Floor Wand 55 Gallon Jumbo Vacuum
€252.04 /unit