Flat Shipping

Flat Shipping at €24.99 + VAT

TORLON 1NTC6 Rod Pai Yellow With Brown 1/2 Inch Diameter x 1 Feet Length | AB2TPY

TORLON 1NTC6 Rod Pai Yellow With Brown 1/2 Inch Diameter x 1 Feet Length

Item: AB2TPY Model: 1NTC6
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€131.95 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRod Stock
ColorBrown, Yellow
Diameter Tolerance0" to +0.04"
Grade TypeGrade 4203 Electrical Grade Extruded
Length1"
Length Tolerance0" to +0.06"
MaterialPAI
Max. Temp.500°F
Min. Temp. Rating-321°F
Tensile Strength20000 psi
Corrosion And Chemical ResistanceExcellent
Friction Coefficient0.35
Friction RatingSlippery
GradeElectrically Insulating
Impact Strength2 lbs.-ft./in.
Impact Strength RatingGood
MachinabilityFair
Maximum Temperature500°F
Minimum Temperature-321°F
Plastic ClarityOpaque
Plastic Diameter1/2"
Plastic Diameter Tolerance+0.04"/-0"
Plastic HardnessRockwell M120
Plastic Hardness RatingExtra Hard
Plastic Length1 ft.
Plastic Length Tolerance±0.25"
ShapeRods
Tensile Strength RatingExcellent
Uv ResistantNo
Water Absorption0.4%
Water Absorption RatingPoor
Wear FactorExcellent

Shipping Info:

Ship weight (kg) 0.0585
Ship height (cm)1.52
Ship length (cm)30.48
Ship width (cm)1.52
HS code3916905000
Country of OriginUS

Product Variants

ProductModelColorDiameterMaterialTensile StrengthMin. Temp. RatingMax. Temp.Price
TORLON 1NRZ1 Rod Pai Black 1/4 Inch Diameter x 1 Feet Length | AB2TPK 1NRZ1Black-PAI20000 psi-321°F500°F€55.13
TORLON 1NRZ2 Rod Pai Black 3/8 Inch Diameter x 1 Feet Length | AB2TPL 1NRZ2Black-PAI20000 psi-321°F500°F€107.04
TORLON 1NRZ3 Rod Pai Black 1/2 Inch Diameter x 1 Feet Length | AB2TPM 1NRZ3Black-PAI20000 psi-321°F500°F€113.08
TORLON 1NRZ4 Rod Pai Black 5/8 Inch Diameter x 1 Feet Length | AB2TPN 1NRZ4Black-PAI20000 psi-321°F500°F€176.53
TORLON 1NRZ5 Rod Pai Black 3/4 Inch Diameter x 1 Feet Length | AB2TPP 1NRZ5Black-PAI20000 psi-321°F500°F€308.21
TORLON 1NRZ6 Rod Pai Black 1 Inch Diameter x 1 Feet Length | AB2TPQ 1NRZ6Black1"PAI20000 psi-321°F500°F€427.45
TORLON 1NRZ7 Rod Pai Black 1 1/4 Inch Diameter x 1 Feet Length | AB2TPR 1NRZ7Black1 1/4"PAI20000 psi-321°F500°F€696.85

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TORLON 1NTC6 Rod Pai Yellow With Brown 1/2 Inch Diameter x 1 Feet Length
€131.95 /unit