Flat Shipping

Flat Shipping at €24.99 + VAT

TORLON 1NRU5 Sheet Pai Black 5/8 Inch T 6 x 6 In | AB2TNW

TORLON 1NRU5 Sheet Pai Black 5/8 Inch T 6 x 6 In

Item: AB2TNW Model: 1NRU5
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€2,037.75 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSheet Stock
Color Code4301
Length6"
Length Tolerance0" to +0.06"
MaterialExtruded Pai
Operating Temp. Range-321°F to +500°F
Tensile Strength20000 psi
Thickness5/8"
Thickness Tolerance0" to +0.025"
Width6"
Width Tolerance0" to +06"
ColorBlack
Corrosion And Chemical ResistanceExcellent
Friction Coefficient0.2
Friction RatingVery Slippery
GradeStandard
Impact Strength0.8 lbs.-ft./in.
Impact Strength RatingPoor
MachinabilityFair
Maximum Temperature500°F
Minimum Temperature-321°F
Nominal Size (merch)6" W x 6" L
Plastic ClarityOpaque
Plastic HardnessRockwell M106
Plastic Hardness RatingExtra Hard
Plastic Length6"
Plastic Length Tolerance±0.25"
Plastic Thickness0.625"
Plastic Thickness Tolerance+/-10%
Plastic Width6"
Plastic Width Tolerance+/-0.25"
ShapeSheets
Tensile Strength RatingExcellent
Uv ResistantNo
Water Absorption0.4%
Water Absorption RatingPoor
Wear FactorExcellent

Shipping Info:

Ship weight (kg) 0.54
Ship height (cm)1.78
Ship length (cm)15.24
Ship width (cm)15.24
HS code3920920000
Country of OriginUS

Product Variants

ProductModelThicknessColor CodeTensile StrengthOperating Temp. RangeLength ToleranceWidth ToleranceThickness TolerancePrice
TORLON 1NRU2 Sheet Pai Black 1/4 Inch T 6 x 6 In | AB2TNT 1NRU21/4"430120000 psi-321°F to +500°F0" to +0.06"0" to +06"0" to +0.025"€916.12
TORLON 1NRU3 Sheet Pai Black 3/8 Inch T 6 x 6 In | AB2TNU 1NRU33/8"430120000 psi-321°F to +500°F0" to +0.06"0" to +06"0" to +0.025"€1,279.84
TORLON 1NRU4 Sheet Pai Black 1/2 Inch T 6 x 6 In | AB2TNV 1NRU41/2"430120000 psi-321°F to +500°F0" to +0.06"0" to +06"0" to +0.025"€1,254.51
TORLON 1NRU6 Sheet Pai Black 3/4 Inch T 6 x 6 In | AB2TNX 1NRU63/4"430120000 psi-321°F to +500°F0" to +0.06"0" to +06"0" to +0.025"€1,973.73
TORLON 1NRU9 Sheet Pai Black 3/8 Inch T 12 x 12 In | AB2TNZ 1NRU93/8"430120000 psi-321°F to +500°F0" to +0.06"0" to +06"0" to +0.025"€2,713.37
TORLON 1NRV6 Sheet Pai Black 3/8 Inch T 12 x 24 In | AB2TPA 1NRV63/8"430120000 psi-321°F to +500°F0" to +0.06"0" to +06"0" to +0.025"€5,593.93
TORLON 1NRW5 Sheet Pai Black 5/8 Inch Thick 12 x 48 In | AB2TPB 1NRW55/8"430120000 psi-321°F to +500°F0" to +0.06"0" to +06"0" to +0.025"€14,397.98

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TORLON 1NRU5 Sheet Pai Black 5/8 Inch T 6 x 6 In
€2,037.75 /unit