Flat Shipping

Flat Shipping at €24.99 + VAT

TORK 402B Plug In Timer, M Inch Time Setting 30 m Inch, Max. Time Setting 23 hr., 30 m Inch  | CD2FEM 45MW06

TORK 402B Plug In Timer, M Inch Time Setting 30 m Inch, Max. Time Setting 23 hr., 30 m Inch

Item: CD2FEM Model: 402BCross Ref: 45MW06
Limited Availability
€23.63 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemPlug In Timer
Battery ChemistryNimh
Battery TypeNimh
ColorWhite
Max. On/off Cycles24
Min. Time Setting30 min.
Number Of Gangs1
Receptacles1
StylePlug In
Switch TypeDigital
Voltage120V AC
Applicable Ac Voltage Ranges125V AC
ApplicationLighting
Astronomic FunctionalityNot Astronomic
Body ColorWhite
Current Rating15A
Display Qty1
Indoor/outdoor UsageIndoor
Nema Plug Configuration5-15P
Nema Receptacle ConfigurationNEMA 5-15R
Number Of Receptacles1
On/off Cycles - Maximum2
StandardsCALIFORNIA TITLE 24, CUL, UL LISTED
Time Setting - Maximum24 hrs.
Time Setting - Minimum30 min.
Timer Switch TypeMechanical
Wattage - Maximum500 W

Shipping Info:

Ship weight (kg) 0.135

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TORK 402B Plug In Timer, M Inch Time Setting 30 m Inch, Max. Time Setting 23 hr., 30 m Inch
€23.63 /unit