Flat Shipping

Flat Shipping at €24.99 + VAT

TORBAL AGC500 Compact Bench Scale, 500 G Capacity, 0.001 G Scale Graduations | CU6UJL

TORBAL AGC500 Compact Bench Scale, 500 G Capacity, 0.001 G Scale Graduations

Item: CU6UJL Model: AGC500Cross Ref: 45LG53
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€2,332.17 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCompact Bench Scale
Application ModesAnimal Weighing, Check Weighing, Parts Counting, Percent Weighing, Totalizing, Weighing (9 Units)
Capacity500g
Digital/mechanicalDigital
IncludesAC Adapter
Overall Height3 1/2"
Overall Length8 1/2"
Overall Width13 1/2"
Platform MaterialStainless Steel
Power Unit12V Dc
Scale Connection PortsRS-232
Scale DisplayLCD
Scale Graduations0.001g
Scale ItemCompact Bench Scale
WashdownNo
Weighing Surface Depth4.719"
Weighing Surface Width4.703"
Weighing Unitsg
Display TypeLCD
Housing MaterialABS (Upper), Die-Cast Metal
Linearity0.002g
Platform Length4 3/4"
Platform Width4 1/2"
Readability0.001g
Repeatability0.001g
Scale MechanismDigital
Scale Sub-categoryPrecision Balance
Stabilization Time3 sec.

Shipping Info:

Ship weight (kg) 9
Ship height (cm)8.89
Ship length (cm)21.59
Ship width (cm)34.29
Country of OriginPL

Product Variants

ProductModelCapacityOverall LengthOverall WidthOverall HeightWeighing Surface WidthWeighing Surface DepthScale GraduationsScale Connection PortsPrice
TORBAL AD1200 Compact Bench Scale, 1, 200 G Capacity, 0.01 G Scale Graduations | CU6UHD AD12001200g9.406"10.703"3 1/2"5.938"5 7/8"0.01gEthernet, RS-232, USB€1,262.43
TORBAL AGC100 Compact Bench Scale, 100 G Capacity, 0.001 G Scale Graduations | CU6UHE AGC100100g8 1/2"13 1/2"3 1/2"4.703"4 3/4"0.001gRS-232€1,661.82
TORBAL AG100 Compact Bench Scale, 100 G Capacity, 0.001 G Scale Graduations | CU6UHF AG100100g8 1/2"13 1/2"3 1/2"4.703"4 3/4"0.001gEthernet, RS-232, USB€2,171.69
TORBAL AG1000 Compact Bench Scale, 1000 G Capacity, 0.01 G Scale Graduations | CU6UHG AG10001000g8 1/2"13 1/2"3 1/2"6 1/2"6 1/2"0.01gEthernet, RS-232, USB€2,189.20
TORBAL AGCN120 Compact Bench Scale, 120 G Capacity, 0.0001 G Scale Graduations | CU6UHH AGCN120120g8 1/2"13 1/2"13.609"3 1/2"3 1/2"0gRS-232€2,156.10
TORBAL AGZN120 Compact Bench Scale, 120 G Capacity, 0.0001 G Scale Graduations | CU6UHJ AGZN120120g8 1/2"13 1/2"13.609"3 1/2"3 1/2"0gRS-232€1,628.36
TORBAL AD120 Compact Bench Scale, 120 G Capacity, 0.001 G Scale Graduations | CU6UHK AD120120g9.406"10.703"3 1/2"4.703"4.719"0.001gEthernet, RS-232, USB€1,225.53

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TORBAL AGC500 Compact Bench Scale, 500 G Capacity, 0.001 G Scale Graduations
€2,332.17 /unit