Flat Shipping

Flat Shipping at €24.99 + VAT

TORBAL AG4000 Compact Bench Scale, 4000 G Capacity, 0.01 G Scale Graduations | CU6UJU

TORBAL AG4000 Compact Bench Scale, 4000 G Capacity, 0.01 G Scale Graduations

Item: CU6UJU Model: AG4000Cross Ref: 45LG49
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€2,580.25 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCompact Bench Scale
Application ModesAnimal Weighing, Check Weighing, Compounding, Filtering, Parts Counting, Percent Weighing, Totalizing, Weighing (9 Units)
Capacity4000g
Digital/mechanicalDigital
IncludesAC Adapter
Overall Height3 1/2"
Overall Length8 1/2"
Overall Width13 1/2"
Platform MaterialStainless Steel
Power Unit12V Dc
Scale Connection PortsEthernet, RS-232, USB
Scale DisplayLCD
Scale Graduations0.01g
Scale ItemCompact Bench Scale
WashdownNo
Weighing Surface Depth6 1/2"
Weighing Surface Width6 1/2"
Weighing Unitsg
Display TypeLCD
Housing MaterialABS (Upper), Die-Cast Metal
Linearity0.02g
Platform Length6 3/8"
Platform Width6 3/8"
Readability0.01g
Repeatability0.01g
Scale MechanismDigital
Scale Sub-categoryPrecision Balance
Stabilization Time3 sec.

Shipping Info:

Ship weight (kg) 6.165
Ship height (cm)8.89
Ship length (cm)21.59
Ship width (cm)34.29
Country of OriginPL

Product Variants

ProductModelCapacityOverall LengthOverall WidthOverall HeightWeighing Surface WidthWeighing Surface DepthScale GraduationsScale Connection PortsPrice
TORBAL AD1200 Compact Bench Scale, 1, 200 G Capacity, 0.01 G Scale Graduations | CU6UHD AD12001200g9.406"10.703"3 1/2"5.938"5 7/8"0.01gEthernet, RS-232, USB€1,262.43
TORBAL AGC100 Compact Bench Scale, 100 G Capacity, 0.001 G Scale Graduations | CU6UHE AGC100100g8 1/2"13 1/2"3 1/2"4.703"4 3/4"0.001gRS-232€1,661.82
TORBAL AG100 Compact Bench Scale, 100 G Capacity, 0.001 G Scale Graduations | CU6UHF AG100100g8 1/2"13 1/2"3 1/2"4.703"4 3/4"0.001gEthernet, RS-232, USB€2,171.69
TORBAL AG1000 Compact Bench Scale, 1000 G Capacity, 0.01 G Scale Graduations | CU6UHG AG10001000g8 1/2"13 1/2"3 1/2"6 1/2"6 1/2"0.01gEthernet, RS-232, USB€2,189.20
TORBAL AGCN120 Compact Bench Scale, 120 G Capacity, 0.0001 G Scale Graduations | CU6UHH AGCN120120g8 1/2"13 1/2"13.609"3 1/2"3 1/2"0gRS-232€2,156.10
TORBAL AGZN120 Compact Bench Scale, 120 G Capacity, 0.0001 G Scale Graduations | CU6UHJ AGZN120120g8 1/2"13 1/2"13.609"3 1/2"3 1/2"0gRS-232€1,628.36
TORBAL AD120 Compact Bench Scale, 120 G Capacity, 0.001 G Scale Graduations | CU6UHK AD120120g9.406"10.703"3 1/2"4.703"4.719"0.001gEthernet, RS-232, USB€1,225.53

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TORBAL AG4000 Compact Bench Scale, 4000 G Capacity, 0.01 G Scale Graduations
€2,580.25 /unit