Flat Shipping

Flat Shipping at €24.99 + VAT

TOOLEX SSJ4000 Vise Jaw Set, 3 Pieces, 1 Pack Qty, 4 in | CU6UFK

TOOLEX SSJ4000 Vise Jaw Set, 3 Pieces, 1 Pack Qty, 4 in

Item: CU6UFK Model: SSJ4000Cross Ref: 45TY23
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€290.79 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemVise
FeaturesCan Have Steps MilLED Into Them For Workpiece Support, Jaws Are Reversible For Additional Workpiece Set-Up, Meant To Be Machined To Hold Irregular Shaped Parts
For Use WithVises With 2 And 8 Station
Size4"
TypeMachinable
Compatible Product TypeRelock System
Compatible With Grainger Part Number45TY11, 45TY17
Compatible With Manufacturer Model NumberRWS4002, RWS4008
Number Of Pieces3
Product TypeMachinable Fixture Jaw

Shipping Info:

Ship weight (kg) 3.15
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelTypeSizePrice
TOOLEX SSJ405X Vise Jaw Set, 2 Pieces | CU6UFC SSJ405XMachinable4"€216.42
TOOLEX SSJ415X Vise Jaw Set, 2 Pieces, 1 Pack Qty | CU6UFD SSJ415XMachinable4"€593.43
TOOLEX SSJ605X Vise Jaw Set, 2 Pieces | CU6UFE SSJ605XMachinable6"€391.53
TOOLEX SSJ615X Vise Jaw Set, 2 Pieces, 1 Pack Qty | CU6UFF SSJ615XMachinable6"€909.02
TOOLEX SHJ4000 Vise Jaw Set, 2 Pieces | CU6UFG SHJ4000Hard Jaw4"€125.87
TOOLEX SSJ6008 Vise Jaw Set, 3 Pieces | CU6UFH SSJ6008Machinable6"€790.25
TOOLEX SSJ4275 Vise Jaw Set, 3 Pieces, 1 Pack Qty | CU6UFJ SSJ4275Machinable4"€397.67

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TOOLEX SSJ4000 Vise Jaw Set, 3 Pieces, 1 Pack Qty, 4 in
€290.79 /unit