Flat Shipping

Flat Shipping at €24.99 + VAT

TOLCO 340419 Secondary Label Black Green/white - Pack Of 12 | AD8UDQ 4MJ01

TOLCO 340419 Secondary Label Black Green/white - Pack Of 12

Item: AD8UDQ Model: 340419Cross Ref: 4MJ01
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€14.97 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSecondary Label
Compatible Mfr. Model No.130296
Legend3M Non-Acid Bathroom Cleaner Ready-To-Use 19
Legend/background ColorBlack, Green, White
MaterialHigh Gloss Paper
ColorBlack, Green, Red
Compatible Grainger Part Number3KMA3
Compatible Mfg. Model Number130296
Product TypeSecondary Bottle Label

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)0.51
Ship length (cm)16.51
Ship width (cm)7.87
HS code3919905060
Country of OriginUS

Product Variants

ProductModelLegend/background ColorMaterialPkg. Qty.Price
TOLCO 340404 Secondary Label Black Blue/white - Pack Of 12 | AA9CQV 1CJ95 340404Black, Blue, White-12€8.36

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TOLCO 340419 Secondary Label Black Green/white - Pack Of 12
€14.97 /unit