Flat Shipping

Flat Shipping at €24.99 + VAT

TOLCO 130405 Preprinted Trigger Spray Bottle 5l Offwht/clear - Pack Of 12 | AA9XGY 1HH97

TOLCO 130405 Preprinted Trigger Spray Bottle 5l Offwht/clear - Pack Of 12

Item: AA9XGY Model: 130405Cross Ref: 1HH97
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€34.32 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPreprinted Trigger Spray Bottle
ColorClear, White
MaterialPlastic
Size5L
Bottle ColorWhite
Bottle MaterialHDPE
Closure Diamenter28 mm
Closure Size28/400
Closure Thread Style400
Container Capacity5L
Dip Tube Length9 1/4"
Dispensing TypeMist, Stream
FeaturesAdjustable Nozzle
Graduation Increments1 fl oz
Graduation MarkingsYes
Imprinting3M Quat Disinfectant Cleaner Concentrate 5
Overall Height12 1/4"
Product TypeTrigger Spray Bottle
Seal MaterialPolypropylene
Sprayer ColorWhite

Shipping Info:

Ship weight (kg) 1.8
Ship height (cm)25.4
Ship length (cm)46.99
Ship width (cm)27.94
HS code3923300090
Country of OriginTW

Product Variants

ProductModelColorSizeMaterialPkg. Qty.Price
TOLCO 130408 Preprinted Trigger Spray Bottle 8l Off White/clear - Pack Of 12 | AA9WGR 1GH06 130408Clear, White8LPlastic12€36.98
TOLCO 130404 Preprinted Trigger Spray Bottle 4l White/clear - Pack Of 12 | AA9XGZ 1HH98 130404Clear, White4LPlastic12€37.63
TOLCO 130402 Preprinted Trigger Spray Bottle 2l Offwht/clear - Pack Of 12 | AA9XHA 1HH99 130402Clear, White2LPlastic12€34.54
TOLCO 130401 Preprinted Trigger Spray Bottle 1l Offwht/clear - Pack Of 12 | AB9BKW 2AV87 130401Clear, White1LPlastic12€32.90
TOLCO 130115 Preprinted Trigger Spray Bottle 24 Ounce Multi.pk 5 | AC9XVZ 3LFX7 130115Multi Color-Plastic5€15.87

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TOLCO 130405 Preprinted Trigger Spray Bottle 5l Offwht/clear - Pack Of 12
€34.32 /pack