Flat Shipping

Flat Shipping at €24.99 + VAT

TOLCO 1 CBS Cross Bolt Spacer, Carbon Steel, 3-1/2 Inch, 4 Inch Lg, 17/32 Inch Width, Galvanized | CU6UAP

TOLCO 1 CBS Cross Bolt Spacer, Carbon Steel, 3-1/2 Inch, 4 Inch Length, 17/32 Inch Width, Galvanized

Item: CU6UAP Model: 1 CBSCross Ref: 21RX18
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€14.97 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpacer
ApplicationClevis Hanger
FinishGalvanized
MaterialSteel
Overall Height1 5/16"
Overall Length4"
Overall Width17/32"
Pipe/rod Diameter3 1/2"

Shipping Info:

Ship weight (kg) 0.063
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelFinishHole SizeMaterialPrice
TOLCO 990 H Cable Sway Brace Attachment, Carbon Steel, 7/8 in, 1/4 Inch Cable Dia, 6 3/4 Inch Length | CU6TXL 990 HGalvanized15/16"Carbon Steel€238.61
TOLCO 2002 Sway Brace Attachment, Carbon Steel, 3 Inch, 5 1/2 Inch Length, 2 3/4 Inch Width, Plain | CU6TXM 2002---€92.91
TOLCO 1001 Sway Brace Attachment, Carbon Steel, 6 Inch, 8 5/8 Inch Length, 1 21/32 Inch Width, Plain | CU6TXN 1001---€55.02
TOLCO 2002 Sway Brace Attachment, Carbon Steel, 2-1/2 Inch, 4 7/8 Inch Length, 2 3/4 Inch Width | CU6TXP 2002---€85.06
TOLCO 1001 Sway Brace Attachment, Carbon Steel, 8 Inch, 10 5/8 Inch Length, 1 61/64 Inch Width | CU6TXQ 1001---€144.35
TOLCO 990 Cable Sway Brace Attachment, Carbon Steel, 3/8 in, 1/8 Inch Cable Dia, 5 Inch Length | CU6TXR 990Galvanized13/32"Carbon Steel€79.93
TOLCO 825 A Bar Joist Sway Brace Attachment, Carbon Steel, 2 23/32 Inch Length, 1 3/4 Inch Width | CU6TXT 825 A---€89.35

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TOLCO 1 CBS Cross Bolt Spacer, Carbon Steel, 3-1/2 Inch, 4 Inch Length, 17/32 Inch Width, Galvanized
€14.97 /unit