TMI 999-00737 Replacement Strips, 16 Inch Strip Width, 150 ft Roll Length, 0.16 Inch Strip Thick, Clear | CU6TQC

TMI 999-00737 Replacement Strips, 16 Inch Strip Width, 150 ft Roll Length, 0.16 Inch Strip Thick, Clear

Item: CU6TQC Model: 999-00737Cross Ref: 52NM62
In Stock

Get it by Wednesday, Jun 11

€1,327.23 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReplacement Strips
ColorClear
FeaturesPerforated, Prepunched
IncludesA Continuous Roll Of Pre-Cut Replacement Strips With Holes Punched On 2 In Centers
Length51"
MaterialPVC
Mounting Hole Dia.3/8"
Number Of Strips10
Roll Length150 ft.
Roll/stripRoll
Temp. Range-20°F to +140°F
TextureSmooth
Thickness4/25"
Width16"
Compatible Product TypeCooler/Freezer
Mounting Hole Diameter3/8"
Strip Thickness0.16"
Strip TypeRoll
Strip Width16"

Shipping Info:

Ship weight (kg) 97.2
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelTextureNumber Of StripsStrip TypeColorRoll/stripFits Strip DoorsMaterialMounting Hole Dia.Pkg. Qty.Price
TMI 999-00540 Rip-A-Strip Replacement Smooth 8 Inch Clear | AH6YKE 36LT44 999-00540-7SmoothClear--PVC3/8"1€152.52
TMI 999-00541 Rip-A-Strip Replacement Ribbed 8 Inch Clear | AH6YKF 36LT45 999-00541-7RibbedClear--PVC3/8"1€172.26
TMI 999-00544 Replacement Strip Smooth 12 Inch Red Weld PK5 | AH6YKJ 36LT48 999-00544-5SmoothRed--PVC3/8"5€147.52
TMI 999-00007 Replacement Strips, 12 Inch Strip Width, 0.12 Inch Strip Thick, Clear, Strip, 5 PK | CU6TMK 999-00007Smooth5-ClearStrip36LT18, 3TB19, 3TB22, 3TB37PVC3/8"5€206.34
TMI 999-00658 Replacement Strips, 12 Inch Strip Width, 0.12 Inch Strip Thick, Clear, Strip, Prepunched | CU6TML 999-00658Ribbed5-ClearStrip-PVC3/8"1€209.99
TMI 999-00651 Replacement Strips, 12 Inch Strip Width, 0.12 Inch Strip Thick, Clear, Strip, Prepunched | CU6TMM 999-00651Smooth5-ClearStrip-PVC3/8"1€228.94
TMI 999-00006 Replacement Strips, 12 Inch Strip Width, 0.12 Inch Strip Thick, Clear, Strip, Prepunched | CU6TMN 999-00006Smooth5-ClearStrip36LT15, 3TB18PVC3/8"5€168.37

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TMI 999-00737 Replacement Strips, 16 Inch Strip Width, 150 ft Roll Length, 0.16 Inch Strip Thick, Clear
€1,327.23 /unit