Flat Shipping

Flat Shipping at €24.99 + VAT

TMI 999-00656 Replacement Strips, 8 Inch Strip Width, 0.08 Inch Strip Thick, Clear, Strip, Prepunched | CU6TQY

TMI 999-00656 Replacement Strips, 8 Inch Strip Width, 0.08 Inch Strip Thick, Clear, Strip, Prepunched

Item: CU6TQY Model: 999-00656Cross Ref: 52NM18
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€106.31 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReplacement Strips
ColorClear
FeaturesPrepunched
IncludesIndividually Cut Strips With Holes Punched On 2" Centers
Length87"
MaterialPVC
Mounting Hole Dia.3/8"
Number Of Strips5
Roll/stripStrip
Temp. Range-20°F to +140°F
TextureRibbed
Thickness2/25"
Width8"
Compatible Product TypeCooler/Freezer
Maximum Operating Temperature140°F
Minimum Operating Temperature-20°F
Mounting Hole Diameter3/8"
Strip Cut TypePre Punched
Strip Length7.25 ft.
Strip Thickness0.08"
Strip TypeStrip
Strip Width8"

Shipping Info:

Ship weight (kg) 6.12
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelTextureNumber Of StripsStrip TypeColorRoll/stripFits Strip DoorsMaterialMounting Hole Dia.Pkg. Qty.Price
TMI 999-00540 Rip-A-Strip Replacement Smooth 8 Inch Clear | AH6YKE 36LT44 999-00540-7SmoothClear--PVC3/8"1€152.52
TMI 999-00541 Rip-A-Strip Replacement Ribbed 8 Inch Clear | AH6YKF 36LT45 999-00541-7RibbedClear--PVC3/8"1€172.26
TMI 999-00544 Replacement Strip Smooth 12 Inch Red Weld PK5 | AH6YKJ 36LT48 999-00544-5SmoothRed--PVC3/8"5€147.52
TMI 999-00007 Replacement Strips, 12 Inch Strip Width, 0.12 Inch Strip Thick, Clear, Strip, 5 PK | CU6TMK 999-00007Smooth5-ClearStrip36LT18, 3TB19, 3TB22, 3TB37PVC3/8"5€206.34
TMI 999-00658 Replacement Strips, 12 Inch Strip Width, 0.12 Inch Strip Thick, Clear, Strip, Prepunched | CU6TML 999-00658Ribbed5-ClearStrip-PVC3/8"1€209.99
TMI 999-00651 Replacement Strips, 12 Inch Strip Width, 0.12 Inch Strip Thick, Clear, Strip, Prepunched | CU6TMM 999-00651Smooth5-ClearStrip-PVC3/8"1€228.94
TMI 999-00006 Replacement Strips, 12 Inch Strip Width, 0.12 Inch Strip Thick, Clear, Strip, Prepunched | CU6TMN 999-00006Smooth5-ClearStrip36LT15, 3TB18PVC3/8"5€168.37

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TMI 999-00656 Replacement Strips, 8 Inch Strip Width, 0.08 Inch Strip Thick, Clear, Strip, Prepunched
€106.31 /unit