Flat Shipping

Flat Shipping at €24.99 + VAT

TMI 999-00572 Save-T-Loc Strip Door Hardware 10 Feet Aluminum | AH6YLP 36LT76

TMI 999-00572 Save-T-Loc Strip Door Hardware 10 Feet Aluminium

Item: AH6YLP Model: 999-00572Cross Ref: 36LT76
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€348.63 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSave-T Loc(R) Strip Door Hardware
Length10 ft.
MaterialAluminum
Overall Length10 ft.
Strip Mounting TypePress On

Shipping Info:

Ship weight (kg) 9
Ship height (cm)7.62
Ship length (cm)2.54
Ship width (cm)7.62
Country of OriginUS

Product Variants

ProductModelMaterialPrice
TMI 999-00567 Save-T-Loc Strip Door Hardware 1 feet Aluminum | AH6YLJ 36LT71 999-00567Aluminum€67.10
TMI 999-00568 Save-T-Loc Strip Door Hardware 2 feet Aluminum | AH6YLK 36LT72 999-00568Aluminum€106.48
TMI 999-00569 Save-T-Loc Strip Door Hardware 6 Feet Aluminum | AH6YLL 36LT73 999-00569Aluminum€208.50
RFQ
TMI 999-00570 Save-T-Loc Strip Door Hardware 7 Feet Aluminum | AH6YLM 36LT74 999-00570Aluminum€243.03
RFQ
TMI 999-00571 Save-T-Loc Strip Door Hardware 8 Feet Aluminum | AH6YLN 36LT75 999-00571Aluminum€279.11
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TMI 999-00572 Save-T-Loc Strip Door Hardware 10 Feet Aluminium
€348.63 /unit