TMI 999-00556 Industrial Strip Door Anti-Static 10 feet Height x 10 feet Width | AH6YKX 36LT60

TMI 999-00556 Industrial Strip Door Anti-Static 10 feet Height x 10 feet Width

Item: AH6YKX Model: 999-00556Cross Ref: 36LT60
In Stock

Get it by Tuesday, Jun 10

€1,502.17 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStrip Door
ApplicationsAnti-Static
Mounting Hardware MaterialAluminum
Number Of Strips15
Opening Height10 ft.
Opening Width10 ft.
Strip ColorClear
Strip MaterialPVC
Strip Thickness3/25"
Strip TypeSmooth
Strip Width12"
Temp. Range0°F to +150°F
Anti-staticAnti Static
ColorClear
Compatible Frame Width3"
For Opening Height10 ft.
MaterialPVC
Strip Mounting TypePress On

Shipping Info:

Ship weight (kg) 62.1
Ship height (cm)30.48
Ship length (cm)91.44
Ship width (cm)55.88
Country of OriginUS

Product Variants

ProductModelOpening WidthOpening HeightStrip WidthNumber Of StripsStrip ThicknessStrip TypeMounting Hardware MaterialStrip ColorPrice
TMI 999-00545 Industrial Strip Door Anti-Static 7 feet Height x 3 feet Width | AH6YKK 36LT49 999-005453 ft.7 ft.8"62/25"SmoothAluminumClear€285.40
TMI 999-00546 Industrial Strip Door Anti-Static 7 feet Height x 4 feet Width | AH6YKL 36LT50 999-005464 ft.7 ft.8"82/25"SmoothAluminumClear€363.64
TMI 999-00547 Industrial Strip Door Anti-Static 7 feet Height x 5 feet Width | AH6YKM 36LT51 999-005475 ft.7 ft.8"102/25"SmoothAluminumClear€468.03
TMI 999-00548 Industrial Strip Door Anti-Static 7 feet Height x 6 feet Width | AH6YKN 36LT52 999-005486 ft.7 ft.8"122/25"SmoothAluminumClear€549.03
TMI 999-00549 Industrial Strip Door Anti-Static 8 feet Height x 3 feet Width | AH6YKP 36LT53 999-005493 ft.8 ft.8"62/25"SmoothAluminumClear€303.93
TMI 999-00550 Industrial Strip Door Anti-Static 8 feet Height x 4 feet Width | AH6YKQ 36LT54 999-005504 ft.8 ft.8"82/25"SmoothAluminumClear€411.17
TMI 999-00551 Industrial Strip Door Anti-Static 8 feet Height x 5 feet Width | AH6YKR 36LT55 999-005515 ft.8 ft.8"102/25"SmoothAluminumClear€508.73

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TMI 999-00556 Industrial Strip Door Anti-Static 10 feet Height x 10 feet Width
€1,502.17 /unit