TMI 999-00508 Industrial Strip Door Smooth 7 feet Height x 8 feet Width | AH6YHV 36LT12

TMI 999-00508 Industrial Strip Door Smooth 7 feet Height x 8 feet Width

Item: AH6YHV Model: 999-00508Cross Ref: 36LT12
In Stock

Get it by Monday, Jun 16

€638.99 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStrip Door
ApplicationsStandard
Mounting Hardware MaterialGalvanized Steel
Number Of Strips12
Opening Height7 ft.
Opening Width8 ft.
Strip ColorClear
Strip MaterialPVC
Strip Thickness3/25"
Strip TypeSmooth
Strip Width12"
Temp. Range0°F to +150°F
Anti-staticNot Anti Static
ColorClear
Compatible Frame Width3"
For Opening Height7 ft.
For Opening Width8 ft.
Includes Mounting HardwareMounting Hardware Included
MaterialPVC
Maximum Operating Temperature150°F
Minimum Operating Temperature0°F
Overlap Percentage67%
Strip Length7.25 ft.
Strip Mounting TypePress On
TextureSmooth
Use LocationIndoor, Outdoor

Shipping Info:

Ship weight (kg) 37.8
Ship height (cm)30.48
Ship length (cm)91.44
Ship width (cm)55.88
Country of OriginUS

Product Variants

ProductModelStrip TypeOpening WidthOpening HeightStrip WidthMounting Hardware MaterialNumber Of StripsStrip ThicknessStrip ColorPrice
TMI 999-00212 Strip Door 7 x 3 Feet Clear Pvc | AC8BLW 39J443 999-00212Smooth3 ft.7 ft.6"Galvanized90.06"Clear€206.55
TMI 999-00213 Strip Door 7 x 4 Feet Clear Pvc | AC8BLX 39J444 999-00213Smooth4 ft.7 ft.6"Galvanized120.06"Clear€265.17
TMI 999-00214 Strip Door 7 x 5 Feet Clear Pvc | AC8BLY 39J445 999-00214Smooth5 ft.7 ft.6"Galvanized150.06"Clear€313.97
TMI 999-00215 Strip Door 7 x 6 Feet Clear Pvc | AC8BLZ 39J446 999-00215Smooth6 ft.7 ft.6"Galvanized180.06"Clear€354.07
TMI 999-00216 Strip Door 14 x 12 Feet Clear Pvc | AC8BMA 39J447 999-00216Smooth12 ft.14 ft.16"Galvanized124/25"Clear€1,973.06
RFQ
TMI 999-00217 Strip Door 14 x 14 Feet Clear Pvc | AC8BMB 39J448 999-00217Smooth14 ft.14 ft.16"Galvanized144/25"Clear€2,264.68
RFQ
TMI 999-00218 Strip Door 16 x 14 Feet Clear Pvc | AC8BMC 39J449 999-00218Smooth14 ft.16 ft.16"Galvanized144/25"Clear€2,629.53

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TMI 999-00508 Industrial Strip Door Smooth 7 feet Height x 8 feet Width
€638.99 /unit