TMI 999-00305 Light Impact Door 7 x 6 Feet | AB4EUQ 1XJD4

TMI 999-00305 Light Impact Door 7 x 6 Feet

Item: AB4EUQ Model: 999-00305Cross Ref: 1XJD4
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€2,217.84 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemRestaurant Swinging Doors
Bumpers IncludedNo
Door ColorSilver
Door Height7 ft.
FinishAluminum
HingesJamb
MaterialAluminum , Reinforced Spine
Number Of Doors2
Opening Height7 ft.
Opening Width6 ft.
Width6 ft.
Window ColorClear
Window Height14"
Window MaterialPolycarbonate
Window Width9"
Compatible Frame Height7 ft.
Door Core MaterialAluminum
Door MaterialAluminum
Door Thickness1/8"
Door Width6 ft.
Hinge MaterialZinc
Includes BumpersBumpers Included
Includes Door SealsDoor Seals Not Included

Shipping Info:

Ship weight (kg) 36
Ship height (cm)15.24
Ship length (cm)218.44
Ship width (cm)96.52
HS code3925200010
Country of OriginUS

Product Variants

ProductModelHingesFinishMaterialDoor HeightNumber Of DoorsDoor ColorWindow MaterialWindow WidthPrice
TMI 999-00317 Light Impact Door 7 x 6 Feet Stainless Steel | AB4EUV 1XJD8 999-00317Left JambStainless SteelStainless Steel7 ft.2SilverPolycarbonate9"€3,663.41
RFQ
TMI 999-00335 Light Impact Door 7 x 6 Feet Wood Core | AB4EVB 1XJE5 999-00335JambStainless SteelStainless Steel7 ft.2SilverPolycarbonate9"€5,780.59
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TMI 999-00305 Light Impact Door 7 x 6 Feet
€2,217.84 /unit