TMI 999-00248 Strip Door 14 x 14 Feet Clear Pvc | AC8BNK 39J479

TMI 999-00248 Strip Door 14 x 14 Feet Clear Pvc

Item: AC8BNK Model: 999-00248Cross Ref: 39J479
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€2,466.56 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemIndustrial PVC Strip Door
Mounting Hardware MaterialGalvanized
Number Of Strips14
Opening Height14 ft.
Opening Width14 ft.
Strip ColorClear
Strip Length170"
Strip MaterialPVC
Strip Thickness4/25"
Strip TypeSmooth
Strip Width16"
Temp. Range-20°F to +140°F
Anti-staticNot Anti Static
ColorClear
Compatible Frame Width3"
For Opening Height14 ft.
For Opening Width14 ft.
Includes Mounting HardwareMounting Hardware Included
MaterialPVC
Maximum Operating Temperature140°F
Minimum Operating Temperature-20°F
Overlap Percentage50%
Strip Mounting TypePress On
TextureSmooth
Use LocationIndoor, Outdoor

Shipping Info:

Ship weight (kg) 135
Ship height (cm)81.28
Ship length (cm)223.52
Ship width (cm)55.88
HS code3925200010
Country of OriginUS

Product Variants

ProductModelStrip TypeOpening WidthOpening HeightStrip WidthMounting Hardware MaterialNumber Of StripsStrip ThicknessStrip ColorPrice
TMI 999-00212 Strip Door 7 x 3 Feet Clear Pvc | AC8BLW 39J443 999-00212Smooth3 ft.7 ft.6"Galvanized90.06"Clear€206.55
TMI 999-00213 Strip Door 7 x 4 Feet Clear Pvc | AC8BLX 39J444 999-00213Smooth4 ft.7 ft.6"Galvanized120.06"Clear€265.17
TMI 999-00214 Strip Door 7 x 5 Feet Clear Pvc | AC8BLY 39J445 999-00214Smooth5 ft.7 ft.6"Galvanized150.06"Clear€313.97
TMI 999-00215 Strip Door 7 x 6 Feet Clear Pvc | AC8BLZ 39J446 999-00215Smooth6 ft.7 ft.6"Galvanized180.06"Clear€354.07
TMI 999-00216 Strip Door 14 x 12 Feet Clear Pvc | AC8BMA 39J447 999-00216Smooth12 ft.14 ft.16"Galvanized124/25"Clear€1,973.06
RFQ
TMI 999-00217 Strip Door 14 x 14 Feet Clear Pvc | AC8BMB 39J448 999-00217Smooth14 ft.14 ft.16"Galvanized144/25"Clear€2,264.68
RFQ
TMI 999-00218 Strip Door 16 x 14 Feet Clear Pvc | AC8BMC 39J449 999-00218Smooth14 ft.16 ft.16"Galvanized144/25"Clear€2,629.53

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TMI 999-00248 Strip Door 14 x 14 Feet Clear Pvc
€2,466.56 /unit