TMI 999-00120 Vinyl Strip Roll Smooth 48 In | AE8YDE 6GJH9

TMI 999-00120 Vinyl Strip Roll Smooth 48 In

Item: AE8YDE Model: 999-00120Cross Ref: 6GJH9
In Stock

Get it by Tuesday, Jun 10

€369.26 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlexible Bulk Rolls
ColorClear
MaterialVinyl
Roll Length30 ft.
Strip TypeSmooth
Temp. Range0°F to +150°F
Thickness2/25"
Width48"
Compatible Product TypeStrip Doors
Strip Thickness0.08"
Strip Width48"

Shipping Info:

Ship weight (kg) 33.75
Ship height (cm)29.72
Ship length (cm)127
Ship width (cm)29.21
HS code3920435000
Country of OriginUS

Product Details:

    • Fits Strip Doors (Any)

Product Variants

ProductModelStrip TypeColorMaterialApplication MethodPrice
TMI 999-00001 Vinyl Strip Roll Smooth 8 In | AD2NTB 3TA92 999-00001SmoothClearVinyl-€457.50
TMI 999-00002 Vinyl Strip Roll Smooth 12 In | AD2NTC 3TA93 999-00002SmoothClearVinyl-€551.10
TMI 999-00003 Vinyl Strip Roll Ribbed 12 In | AD2NTD 3TA94 999-00003RibbedClearVinyl-€605.45
TMI 999-00004 Vinyl Strip Roll Ribbed 8 In | AD2NTE 3TA95 999-00004RibbedClearVinyl-€302.59
TMI 999-00115 Vinyl Strip Roll Smooth 6 In | AE8YCZ 6GJH4 999-00115SmoothClearVinyl-€152.96
TMI 999-00116 Vinyl Strip Roll Smooth 6 In | AE8YDA 6GJH5 999-00116SmoothClearVinyl-€307.09
TMI 999-00117 Vinyl Strip Roll Smooth 8 In | AE8YDB 6GJH6 999-00117SmoothClearVinyl-€132.99

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TMI 999-00120 Vinyl Strip Roll Smooth 48 In
€369.26 /unit