TMI 999-00096 Swinging Door, 2 Doors, 2 ft 10 Inch Size Door Width, 6 ft 8 Inch Size Door Height, Clear | CU6TXF

TMI 999-00096 Swinging Door, 2 Doors, 2 ft 10 Inch Size Door Width, 6 ft 8 Inch Size Door Height, Clear

Item: CU6TXF Model: 999-00096Cross Ref: 4EY32
In Stock

Get it by Tuesday, Jun 10

€1,101.09 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSwinging Door
Bumpers IncludedNo
Door ColorClear
Door Height104"
Door Thickness0.078"
Door Width34"
HingesLeft And Right Jamb
IncludesAnti-Curl Strips And Spring Hinged Stainless Steel Universal Mounting Hardware
Number Of Doors2
Opening Height80"
Opening Width34"
Swinging Door MaterialPVC
Temp. Range-20°F to +140°F
Window ColorClear
Window IncludedYes
Window MaterialPVC
Window WidthFull View
Door MaterialPVC
Includes BumpersBumpers Included
Includes Door SealsDoor Seals Not Included

Shipping Info:

Ship weight (kg) 10.8
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelDoor HeightDoor WidthOpening HeightOpening WidthDoor ColorDoor ThicknessHingesNumber Of DoorsPrice
TMI 999-00097 Swinging Door, 2 Doors, 3 ft Door Width, 7 ft Door Height, Clear, Full View Window Height | CU6TXG 999-000977 ft.3 ft.7 ft.3 ft.Clear0.078"Left And Right Jamb2-
RFQ
TMI 999-00100 Swinging Door, 2 Doors, 5 ft Door Width, 7 ft Door Height, Clear, Full View Window Height | CU6TXJ 999-001007 ft.5 ft.7 ft.5 ft.Clear0.078"Left And Right Jamb2€1,284.93
TMI 999-00101 Swinging Door, 2 Doors, 5 ft Door Width, 8 ft Door Height, Clear, Full View Window Height | CU6TXK 999-001018 ft.5 ft.8 ft.5 ft.Clear0.078"Left And Right Jamb2€1,405.38

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TMI 999-00096 Swinging Door, 2 Doors, 2 ft 10 Inch Size Door Width, 6 ft 8 Inch Size Door Height, Clear
€1,101.09 /unit