Flat Shipping

Flat Shipping at €24.99 + VAT

TMI 999-00050 Strip Door Hardware 4 Feet Aluminium | AD2NWN 3TB35

TMI 999-00050 Strip Door Hardware 4 Feet Aluminium

Item: AD2NWN Model: 999-00050Cross Ref: 3TB35
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€125.65 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStandard Strip Door Hardware
Length4 ft.
MaterialAluminum
Includes12" Retainer Bars, Hex Nuts, Threaded Studs on 2" Centers, Universal Mounting
Mounting Hardware MaterialAluminum
Overall Length4 ft.
Strip Mounting TypeBolt On

Shipping Info:

Ship weight (kg) 1.53
Ship height (cm)10.16
Ship length (cm)127
Ship width (cm)10.16
HS code8302413000
Country of OriginUS

Product Variants

ProductModelMaterialFor Use WithFinishPrice
TMI 999-10076 Strip Door Hardware 5 Feet Steel | AB3VRK 1VKC1 999-10076Steel-Galvanized€173.95
RFQ
TMI 999-10075 Strip Door Hardware 4 Feet Steel | AB3VRL 1VKC2 999-10075Steel-Galvanized€154.00
TMI 999-10074 Strip Door Hardware 3 Feet Steel | AB3VRM 1VKC3 999-10074Steel-Galvanized€120.45
TMI 999-10051 Strip Door Hardware 5 Feet Aluminium | AB3VRN 1VKC4 999-10051Aluminum--€262.93
TMI 999-10050 Strip Door Hardware 4 Feet Aluminium | AB3VRP 1VKC5 999-10050Aluminum--€203.79
TMI 999-10049 Strip Door Hardware 3 Feet Aluminium | AB3VRQ 1VKC6 999-10049Aluminum--€155.14
TMI 999-00049 Strip Door Hardware 3 Feet Aluminium | AD2NWM 3TB34 999-00049Aluminum--€112.50

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TMI 999-00050 Strip Door Hardware 4 Feet Aluminium
€125.65 /unit