Flat Shipping

Flat Shipping at €24.99 + VAT

TJERNLUND V2D Crawl Space Fan, Exhaust, 220 Cfm | CU6TCM

TJERNLUND V2D Crawl Space Fan, Exhaust, 220 Cfm

Item: CU6TCM Model: V2DCross Ref: 5GDV0
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€265.46 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCrawl Space Fan
Air Flow220 CFM
Air Flow Rate220 CFM
Amps0.6A
ControlAutomatic
Cutout Height6"
Cutout Width15"
Dehumidification ControlYes
Depth2"
Duct DiameterNot Applicable
Duct HeightNot Applicable
Duct ShapeNot Applicable
Duct WidthNot Applicable
For Use WithVentilating Excess Moisture In Crawl Spaces
Frame MaterialSteel
Full Load Amps0.6A
Height9"
Housing FinishGalvanized
Housing MaterialSteel
IncludesDehumidistat, Power Cord, Thermostat
Includes DehumidistatYes
Includes MotorYes
Nameplate Voltage120V AC
Number Of Fans2
Overall Height9"
Phase1
Power Cord Length5 ft.
Speed ControllableNo
Temperature Thermostat Opens40°F
Ventilation TypeExhaust
Voltage120V AC
Wattage40 W
Width18"

Shipping Info:

Ship weight (kg) 3.2895
Ship height (cm)22.86
Ship length (cm)5.08
Ship width (cm)45.72
Country of OriginUS

Product Variants

ProductModelNumber Of FansVentilation TypeIncludes DehumidistatDepthPrice
TJERNLUND X2R Remote Mount Basement Air Exchanger | CU6TCE X2R----€361.53
TJERNLUND V1D Crawl Space Fan, Exhaust, 110 Cfm | CU6TCL V1D1ExhaustYes2"€200.17

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TJERNLUND V2D Crawl Space Fan, Exhaust, 220 Cfm
€265.46 /unit