Flat Shipping

Flat Shipping at €24.99 + VAT

TJERNLUND DH10 Adjustable Dehumidistat, 115 VAC, Close on Fall/Open on Rise, SPST | CU6TDD

TJERNLUND DH10 Adjustable Dehumidistat, 115 VAC, Close on Fall/Open on Rise, SPST

Item: CU6TDD Model: DH10Cross Ref: 788GR1
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€89.02 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDehumidistat
Amps Rating10A
Compatible Product TypeControlling Fans, Louvers (Load Of Less Than 10 A), V-Series Crawl Space Ventilator Fans , Controlling Fans, Louvers, Ventilation Fans
Control Range20% to 80%
Housing MaterialSteel
Humidity Differential20% to 80%
Includes Outdoor Temperature SensorOutdoor Temperature Sensor Not Included
Includes Pad/wick Change IndicatorPad/Wick Change Indicator Not Included
Outdoor Temperature SensorNo
Pad/wick Change ReminderNo
Switch ActionClose On Fall, Open On Rise , Close On Fall/Open On Rise
Switch TypeSPST

Shipping Info:

Ship weight (kg) 0.63
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TJERNLUND DH10 Adjustable Dehumidistat, 115 VAC, Close on Fall/Open on Rise, SPST
€89.02 /unit