Flat Shipping

Flat Shipping at €24.99 + VAT

TIVAR 2NHV8 Sheet Uhmw Black 1 Inch T 12 x 12 In | AC2VWT

TIVAR 2NHV8 Sheet Uhmw Black 1 Inch T 12 x 12 In

Item: AC2VWT Model: 2NHV8
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€66.95 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSheet Stock
ColorBlack
Length12"
Length Tolerance0" to +0.125"
Material TypeTivar Eco Recycled
Operating Temp. Range-22°F to +180°F
Tensile Strength4500 psi
Thickness1"
Thickness Tolerance-0.03" to +0.07"
Width12"
Width Tolerance0" to +0.125"
Corrosion And Chemical ResistanceGood
Friction Coefficient0.14
Friction RatingVery Slippery
GradeStandard
Impact StrengthNo Break
Impact Strength RatingExcellent
MachinabilityGood
MaterialUHMW Polyethylene
Maximum Temperature180°F
Minimum Temperature-22°F
Nominal Size (merch)12" W x 12" L
Plastic ClarityOpaque
Plastic Hardness67D
Plastic Hardness RatingMedium
Plastic Length12"
Plastic Length Tolerance±0.25"
Plastic Thickness1"
Plastic Thickness Tolerance+/-10%
Plastic Width12"
Plastic Width Tolerance+/-0.25"
ShapeSheets
Tensile Strength RatingPoor
Uv ResistantNo
Water Absorption0.01%
Water Absorption RatingExcellent
Wear FactorExcellent

Shipping Info:

Ship weight (kg) 2.277
Ship height (cm)2.79
Ship length (cm)30.48
Ship width (cm)30.48
HS code3920100000
Country of OriginUS

Product Variants

ProductModelTensile StrengthThickness ToleranceThicknessMaterial TypeOperating Temp. RangeLength ToleranceWidth TolerancePrice
TIVAR 2NHU5 Sheet Uhmw Black 3/8 Inch 24 x 48 In | AC2VWG 2NHU54800 psi-0.02" to +0.02"3/8"Dryslide-22°F to +180°F0" to +0.125"0" to +0.125"€299.27
TIVAR 2NHU6 Sheet Uhmw Black 1/2 Inch 24 x 48 In | AC2VWH 2NHU64800 psi-0.03" to +0.07"1/2"Dryslide-22°F to +180°F0" to +0.125"0" to +0.125"€395.65
TIVAR 2NHV1 Sheet Uhmw Black 1/4 Inch 48 x 120 In | AC2VWK 2NHV14800 psi-0.005" to +0.005"1/4"Dryslide-22°F to +180°F0" to +0.125"0" to +0.125"€1,110.91
TIVAR 2NHV2 Sheet Uhmw Black 3/8 Inch 48 x 120 In | AC2VWL 2NHV24800 psi-0.02" to +0.02"3/8"Dryslide-22°F to +180°F0" to +0.125"0" to +0.125"€1,673.18
TIVAR 2NHV3 Sheet Uhmw Black 1/2 Inch 48 x 120 In | AC2VWM 2NHV34800 psi-0.03" to +0.07"1/2"Dryslide-22°F to +180°F0" to +0.125"0" to +0.125"€2,218.36
TIVAR 2NHV4 Sheet Uhmw Black 1/4 Inch T 12 x 12 In | AC2VWN 2NHV44500 psi-0.005" to +0.005"1/4"Tivar Eco Recycled-22°F to +180°F0" to +0.125"0" to +0.125"€12.73
TIVAR 2NHV5 Sheet Uhmw Black 3/8 Inch T 12 x 12 In | AC2VWP 2NHV54500 psi-0.02" to +0.02"3/8"Tivar Eco Recycled-22°F to +180°F0" to +0.125"0" to +0.125"€19.35

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TIVAR 2NHV8 Sheet Uhmw Black 1 Inch T 12 x 12 In
€66.95 /unit