Flat Shipping

Flat Shipping at €24.99 + VAT

TITAN TOOL 0277034 Hvlp Spray Gun Pressure | AC2ZDD 2PCY9

TITAN TOOL 0277034 Hvlp Spray Gun Pressure

Item: AC2ZDD Model: 0277034Cross Ref: 2PCY9
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€532.20 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHVLP Spray Gun
Air Inlet1/4"
Cup Capacity1 qt
Fluid Delivery SpeedMedium To Fast
Fluid Delivery TypePressure
Nozzle Size0.051", 1.3 mm
Paint Viscosity Optimum RangeLight To Medium
Pattern Size1/4" to 12"

Shipping Info:

Ship weight (kg) 1.467
Ship height (cm)37.34
Ship length (cm)23.88
Ship width (cm)12.7
HS code8424209000
Country of OriginUS

Product Details:

    • Sub-Brand: CAPSPRAY

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TITAN TOOL 0277034 Hvlp Spray Gun Pressure
€532.20 /unit