Flat Shipping

Flat Shipping at €24.99 + VAT

TITAN PRO TOCFD2510 Motor Run Capacitor 25/10 Mfd Oval | AC4KYM 30D596

TITAN PRO TOCFD2510 Motor Run Capacitor 25/10 Mfd Oval

Item: AC4KYM Model: TOCFD2510Cross Ref: 30D596
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€22.70 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMotor Dual Run Capacitor
Case Height3 7/8"
Case MaterialAluminum
Connection TypeQuick Connect
Cover MaterialSteel
Dia.1 3/4"
Diameter1 3/4"
Eia Tolerance CodeA
Eia Ul BaseA , C
For Use WithElectric Motors
Frequency50/60 Hz
Microfarad Rating10 µF, 25 µF
Number Of Pieces1
Number Of Terminals3
Overall Depth1 3/4"
Overall Height4 3/8"
Overall Width2 13/16" , 2 3/4"
ShapeOval
Tab Width1/4"
Temp. Range-40°C to +70°C
Terminal DesignationsStandard
Terminal GenderMale
Terminal TypeMale
Voltage370-440V AC
Capacitor ShapeOval
Capacitor Voltage440/370V AC
Frequency Rating50/60 Hz
Max. Temperature70°C
Min. Temperature-40°C
Motor Capacitor TypeMotor Dual Run Capacitor
StandardsIEC 60252-1:2001
Terminal DesignStandard
Terminal Tab Width1/4"

Shipping Info:

Ship weight (kg) 0.2925
Ship height (cm)10.16
Ship length (cm)5.08
Ship width (cm)7.87
HS code8532100000
Country of OriginCN

Product Variants

ProductModelVoltageOverall HeightDia.Microfarad RatingOverall WidthTerminal TypeEia Ul BaseOverall DepthPrice
TITAN HD POCFD255A Motor Run Capacitor 25/5 Mfd 440v Oval | AF7BPR 20UD46 POCFD255A440V AC3 13/32"-5 µF, 25 µF2 3/4"Male Quick ConnectA1 55/64"€29.85
TITAN HD POCFD305A Motor Run Capacitor 30/5 Mfd 440v Oval | AF7BPT 20UD47 POCFD305A440V AC3 13/32"-5 µF, 30 µF2 3/4"Male Quick ConnectA1 55/64"€37.03
TITAN HD POCFD355A Motor Run Capacitor 35/5 Mfd 440v Oval | AF7BPU 20UD48 POCFD355A440V AC3 13/32"--2 3/4"Male Quick ConnectA1 55/64"€37.03
TITAN HD POCFD405A Motor Run Capacitor 40/5 Mfd 440v Oval | AF7BPV 20UD49 POCFD405A440V AC4 13/32"--2 3/4"Male Quick ConnectA1 55/64"€37.81
TITAN HD POCFD455A Motor Run Capacitor 45/5 Mfd 440v Oval | AF7BPW 20UD50 POCFD455A440V AC4 13/32"--2 3/4"Male Quick ConnectA1 55/64"€39.06
TITAN HD POCFD805A Motor Run Capacitor 80/5 Mfd 440v Oval | AF7BPX 20UD51 POCFD805A440V AC5 1/4"--3 35/64"Male Quick ConnectA1 55/64"€67.14
TITAN HD PRCFD205A Motor Run Capacitor 20/5 Mfd 440v Round | AF7BQQ 20UD68 PRCFD205A440V AC3 13/32"2"-2"Male Quick ConnectA2"€41.56

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TITAN PRO TOCFD2510 Motor Run Capacitor 25/10 Mfd Oval
€22.70 /unit